Flat Shipping

Flat Shipping at €24.99 + VAT

CENTURY DRILL AND TOOL 38756 Solid Spade Drill Bit, Nail Ship Auger Drill Bit, 7/8 X 18 In | CQ8LRG

CENTURY DRILL AND TOOL 38756 Solid Spade Drill Bit, Nail Ship Auger Drill Bit, 7/8 X 18 Inch Size

Item: CQ8LRG Model: 38756Cross Ref: 42ZL72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Spade Drill Bit

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY DRILL AND TOOL 38756 Solid Spade Drill Bit, Nail Ship Auger Drill Bit, 7/8 X 18 Inch Size
€40.36 /unit