Flat Shipping

Flat Shipping at €24.99 + VAT

CELLUCAP HN5BKM Hairnet, Black, Box, L, 26 Inch Dia, 144 PK | CQ8LJN

CELLUCAP HN5BKM Hairnet, Black, Box, L, 26 Inch Dia, 144 PK

Item: CQ8LJN Model: HN5BKMCross Ref: 34FZ71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHairnet
ColorBlack
Diameter26"
FeaturesMetal Detectable
Latex-freeYes
Material Weight TypeLight Weight
Metal DetectableYes
PackagingBox
SizeL
Denier15 D
Hairnet MeshMedium
Hairnet WeightLightweight
MaterialNylon
Opening Size1/4"
StyleLightweight with Medium Mesh

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPackagingColorDiameterSizeMaterialAperture SizeMaterial Weight TypeLatex-freePkg. Qty.Price
CELLUCAP HN6LBGRA Hairnet, Beige, Box, L, 144 PK | CQ8LJK HN6LBGRABoxBeige26"L--Heavy WeightYes144€97.06
CELLUCAP HN5LBGRA Hairnet, Beige, Box, L, 26 Inch Dia, 144 PK | CQ8LJL HN5LBGRABoxBeige26"L--Light WeightYes144€23.68
CELLUCAP HN6BKGRA Hairnet, Black, Box, L, 144 PK | CQ8LJM HN6BKGRABoxBlack26"L--Heavy WeightYes144€97.06
CELLUCAP HN6DBGRA Hairnet, Brown, Box, L, 144 PK | CQ8LJP HN6DBGRABoxBrown26"L--Heavy WeightYes144€97.06
CELLUCAP HN5DBGRA Hairnet, Brown, Box, L, 26 Inch Dia, Lightweight, 144 PK | CQ8LJQ HN5DBGRABoxBrown26"L--Light WeightYes144€23.68
CELLUCAP HN925LBGRA Hairnet, Nylon, Beige, Box, L, 144 PK | CQ8LJR HN925LBGRABoxBeige25"LNylon1/4"-Yes144€107.99
CELLUCAP HN925BKGRA Hairnet, Nylon, Black, Box, L, 144 PK | CQ8LJT HN925BKGRABoxBlack25"LNylon1/4"-Yes144€107.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLUCAP HN5BKM Hairnet, Black, Box, L, 26 Inch Dia, 144 PK
€25.08 /pack