Flat Shipping

Flat Shipping at €24.99 + VAT

CELLUCAP 3302EWSXXXX Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEX

CELLUCAP 3302EWSXXXX Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK

Item: CQ8LEX Model: 3302EWSXXXXCross Ref: 22CU01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Coat
Anti-staticNo
Attached HoodNo
Chest Size - Maximum54"
Chest Size - Minimum50"
Cleanroom ClassISO 7 (Class 10000) And Above
Closure TypeSnaps
Collar StyleMandarin
ColorWhite
Cuff StyleElastic
Fits Chest Size50" to 54"
Garment StyleLab Coat
GenderUnisex
Hazard Protection TypeNon Hazardous Dry Particulates, Non Hazardous Liquid Splash, Non Hazardous Liquid Spray
Iso ClassClass 7
LaunderableNo
Length46"
Liquid Dispersal TypeSplash
MaterialPolypropylene
Material CoatingPolypropylene
Material PerformanceLight Duty
Maximum Chest Size54"
Minimum Chest Size50"
Number Of Pockets0
Overall Length50"
PackagingBulk
PatternSolid
Pocket LocationNot Applicable
Protection TypeLiquid And Particulate
Seam StyleSerged
Size4XL
Sterile/non-sterileNon Sterile
Wrist ClosureElastic
ClosureSnaps
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialClosure TypeSizeWrist ClosureCuff StyleFits Chest SizeCollar StylePkg. Qty.Price
CELLUCAP 3317SGRA Disposable Coat, Polypropylene, White | CQ8LER 3317SGRAWhitePolypropyleneSnapsSElasticElastic--1€2.79
CELLUCAP 3302EWSL Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LET 3302EWSLWhitePolypropyleneSnapsLElasticElastic42" to 46"Mandarin25€60.11
CELLUCAP 3302EWSXXX Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEU 3302EWSXXXWhitePolypropyleneSnaps-ElasticElastic48" to 52"Mandarin25€62.26
CELLUCAP 3317X Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEV 3317XWhitePolypropyleneSnapsXLElasticElastic44" to 48"Mandarin25€69.18
CELLUCAP 3302EWSXXXXX Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEW 3302EWSXXXXXWhitePolypropyleneSnaps5XLElasticElastic52" to 56"Mandarin25€70.03
CELLUCAP 3302EWSS Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEY 3302EWSSWhitePolypropyleneSnapsSElasticElastic38" to 42"Mandarin25€60.49
CELLUCAP 3302EWSXX Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK | CQ8LEZ 3302EWSXXWhitePolypropyleneSnaps-ElasticElastic46" to 50"Mandarin25€60.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLUCAP 3302EWSXXXX Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polypropylene, White, 25 PK
€54.50 /unit