Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT 229855 Erlenmeyer Flask 2l Vent Baffled - Pack Of 6 | AC7DEP 38C798

CELLTREAT 229855 Erlenmeyer Flask 2l Vent Baffled - Pack Of 6

Item: AC7DEP Model: 229855Cross Ref: 38C798
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€422.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemErlenmeyer Flask
Capacity2L
MaterialPolycarbonate
Basic MaterialPlastic
Body ColorClear
Body Diameter163 mm
Body MaterialPolycarbonate
Capacity - Ml2.2L
ClarityTransparent
Closure ColorGreen
Closure MaterialHDPE
Closure TypeVented Cap
Flask TypeErlenmeyer
GraduatedYes
Includes ClosureYes
Neck StyleAngled
Special FeaturesOversized Vent Area in Cap for Improved Gas Exchange
Sterile/non-sterileSterile
Tolerance+/-2%
Usp SpecificationType IV

Shipping Info:

Ship weight (kg) 2.0475
Ship height (cm)30.48
Ship length (cm)43.18
Ship width (cm)33.02
HS code3926909910
Country of OriginUS

Product Details:

    • Special Features: Baffled Bottom

Product Variants

ProductModelCapacityMaterialPkg. Qty.Price
CELLTREAT 229850 Erlenmeyer Flask 2l Vent Plain - Pack Of 6 | AC7DEN 38C797 2298502LPolycarbonate6€315.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229855 Erlenmeyer Flask 2l Vent Baffled - Pack Of 6
€422.81 /unit