CELLTREAT 229520 Suspension Culture Flask 250ml - Pack Of 100 | AC7DEL 38C795

CELLTREAT 229520 Suspension Culture Flask 250ml - Pack Of 100

Item: AC7DEL Model: 229520Cross Ref: 38C795
In Stock

Get it by Thursday, Jun 12

€268.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSuspension Culture Flask
Capacity250 mL
MaterialPolystyrene
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body MaterialPolystyrene
Capacity - Ml250 ml
Capacity - Oz8.45 fl. oz.
ClarityTransparent
Closure ColorGreen
Closure MaterialHDPE
Closure TypeVented Cap
Flask TypeCell Culture
GraduatedYes
Graduation Increments - Ml25 mL
Includes ClosureYes
Maximum Graduation - Metric175 mL
Minimum Graduation - Metric20 mL
Mouth SizeNarrow
Neck StyleCanted
Special FeaturesAbility to Fill Flask Standing Upright, Heavy-Walled
Sterile/non-sterileSterile
Tolerance+/-2%
Usp SpecificationType IV

Shipping Info:

Ship weight (kg) 8.28
Ship height (cm)38.61
Ship length (cm)44.2
Ship width (cm)42.16
HS code3926909910
Country of OriginCN

Product Variants

ProductModelCapacityMaterialPkg. Qty.Price
CELLTREAT 229500 Suspension Culture Flask 25ml Vent - Pack Of 200 | AC7DEJ 38C793 22950025 mLPolystyrene200€194.92
CELLTREAT 229510 Suspension Culture Flask 50ml Vent - Pack Of 200 | AC7DEK 38C794 22951050 mLPolystyrene200€199.97
CELLTREAT 229530 Suspension Culture Flask 600ml Vent - Pack Of 40 | AC7DEM 38C796 229530600 mLPolystyrene40€222.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229520 Suspension Culture Flask 250ml - Pack Of 100
€268.41 /unit