Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT 229500 Suspension Culture Flask 25ml Vent - Pack Of 200 | AC7DEJ 38C793

CELLTREAT 229500 Suspension Culture Flask 25ml Vent - Pack Of 200

Item: AC7DEJ Model: 229500Cross Ref: 38C793
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSuspension Culture Flask
Capacity25 mL
MaterialPolystyrene
Basic MaterialPlastic
Body ColorClear
Body MaterialPolystyrene
Capacity - Ml25 ml
ClarityTransparent
Closure ColorGreen
Closure MaterialHDPE
Closure TypeVented Cap
Flask TypeCell Culture
GraduatedYes
Includes ClosureYes
Maximum Graduation - Metric20 mL
Minimum Graduation - Metric2 mL
Neck StyleCanted
Special FeaturesAbility to Fill Flask Standing Upright, Heavy-Walled
Sterile/non-sterileSterile
Tolerance+/-2%
Usp SpecificationType IV

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)25.65
Ship length (cm)45.72
Ship width (cm)27.43
HS code3926909910
Country of OriginCN

Product Variants

ProductModelCapacityMaterialPkg. Qty.Price
CELLTREAT 229510 Suspension Culture Flask 50ml Vent - Pack Of 200 | AC7DEK 38C794 22951050 mLPolystyrene200€199.97
CELLTREAT 229520 Suspension Culture Flask 250ml - Pack Of 100 | AC7DEL 38C795 229520250 mLPolystyrene100€194.78
CELLTREAT 229530 Suspension Culture Flask 600ml Vent - Pack Of 40 | AC7DEM 38C796 229530600 mLPolystyrene40€222.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229500 Suspension Culture Flask 25ml Vent - Pack Of 200
€246.29 /unit