Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT 229466 Centrifuge Tube, 250 ml Labware Nominal Capacity, 5 to 250 ml, 48 Pack | CQ8LBP

CELLTREAT 229466 Centrifuge Tube, 250 ml Labware Nominal Capacity, 5 to 250 ml, 48 Pack

Item: CQ8LBP Model: 229466Cross Ref: 48TD78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge Tube
AutoclavableYes
Basic MaterialPlastic
Body ColorNatural , White
Body Dia.60 mm
Capacity250 mL
Closure ColorGreen
For Use WithCentrifugation, Liquid Handling , Tubes During Centrifugation
GraduatedYes
Graduation Increments10 mL
Graduation Range5 mL to 250 mL
Graduation Subdivisions10 mL
Includes ClosureYes
Labware Basic MaterialPlastic
Labware Body MaterialPolypropylene
Length166 mm
MaterialPolypropylene
Max. Graduation250 mL
Max. Relative Centrifugal Force (xg)75000 xg
Min. Graduation5 mL
Nominal Capacity250 mL , 8.45 oz.
Outside Dia.60 mm
Overall Height166 mm
Special FeaturesBag, Conical Bottom , For Applications Requiring Large Volume Centrifugation
Sterile/non-sterileSterile
Temp. Range-112°F to +249.8°F
Tolerance-2% to +2%
Tube TypeCentrifuge Tube
Body Diameter60 mm
Body MaterialPolypropylene
Capacity - Ml250 ml
Closure Liner DesignMolded In Seal Ring
Closure MaterialHDPE
Maximum Graduation - Metric250 mL
Minimum Graduation - Metric5 mL

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)16.6
Ship length (cm)6
Ship width (cm)6
Country of OriginCN

Product Variants

ProductModelCapacityOverall HeightBody ColorTube TypeOutside Dia.Sterile/non-sterileMax. Relative Centrifugal Force (xg)Nominal CapacityPkg. Qty.Price
CELLTREAT 229460 Oak Ridge Tube, 10 mL Labware Nominal Capacity - Metric, 77 mm Labware Length - Metric | CQ8LBK 22946010 mL77 mmWhiteCentrifuge Tube12 mmNon Sterile50000 xg10 mL12€82.18
CELLTREAT 229441 Centrifuge Tube, 1.5 ml Labware Nominal Capacity, 0.25 to 1.5 ml, 1000 Pack | CQ8LBM 2294411.5 mL41 mmClearCentrifuge Tube13 mmNon Sterile20000 xg1.5 mL1€45.42
CELLTREAT 229450 Centrifuge Tube, 15 ml Labware Nominal Capacity, 0.5 to 15 ml, 500 Pack | CQ8LBN 229450--ClearCentrifuge Tube16.6 mmNon Sterile12000 xg15 mL500€122.35
CELLTREAT 229454 Centrifuge Tube, 50 ml Labware Nominal, 1 to 50 ml, Autoclavable, 500 Pack | CQ8LBQ 22945450 mL120.23 mmClearCentrifuge Tube27 mmNon Sterile16000 xg50 mL500€130.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229466 Centrifuge Tube, 250 ml Labware Nominal Capacity, 5 to 250 ml, 48 Pack
€168.37 /unit