Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT 229441 Centrifuge Tube, 1.5 ml Labware Nominal Capacity, 0.25 to 1.5 ml, 1000 Pack | CQ8LBM

CELLTREAT 229441 Centrifuge Tube, 1.5 ml Labware Nominal Capacity, 0.25 to 1.5 ml, 1000 Pack

Item: CQ8LBM Model: 229441Cross Ref: 48TD70
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge Tube
AutoclavableYes
Basic MaterialPlastic
Body ColorClear , Natural
Body Dia.13 mm
Capacity1.5 mL
Closure ColorNatural
Closure Liner DesignFlat
For Use WithCentrifugation, Liquid Handling , Centrifuges
GraduatedYes
Graduation Increments0.25 mL
Graduation Range0.25 mL to 1.5 mL
Graduation Subdivisions0.25 mL
Includes ClosureYes
Labware Basic MaterialPlastic
Labware Body MaterialPolypropylene
Length41 mm
MaterialPolypropylene
Max. Graduation1.5 mL
Max. Relative Centrifugal Force (xg)20000 xg
Min. Graduation0.25 mL
Nominal Capacity0.05 oz. , 1.5 mL
Outside Dia.13 mm
Overall Height41 mm
Special FeaturesBag
Sterile/non-sterileNon Sterile
Temp. Range-112°F to +249.8°F
Tolerance-2% to +2%
Tube TypeCentrifuge Tube , Microcentrifuge Tube
Body Diameter13 mm
Body MaterialPolypropylene
Capacity - Ml1.5 ml
Maximum Graduation - Metric1.5 mL

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)4.1
Ship length (cm)1.3
Ship width (cm)1.3
Country of OriginCN

Product Variants

ProductModelCapacityOverall HeightBody ColorTube TypeOutside Dia.Sterile/non-sterileMax. Relative Centrifugal Force (xg)Nominal CapacityPkg. Qty.Price
CELLTREAT 229460 Oak Ridge Tube, 10 mL Labware Nominal Capacity - Metric, 77 mm Labware Length - Metric | CQ8LBK 22946010 mL77 mmWhiteCentrifuge Tube12 mmNon Sterile50000 xg10 mL12€82.18
CELLTREAT 229450 Centrifuge Tube, 15 ml Labware Nominal Capacity, 0.5 to 15 ml, 500 Pack | CQ8LBN 229450--ClearCentrifuge Tube16.6 mmNon Sterile12000 xg15 mL500€122.35
CELLTREAT 229466 Centrifuge Tube, 250 ml Labware Nominal Capacity, 5 to 250 ml, 48 Pack | CQ8LBP 229466250 mL166 mmWhiteCentrifuge Tube60 mmSterile75000 xg250 mL48€166.03
CELLTREAT 229454 Centrifuge Tube, 50 ml Labware Nominal, 1 to 50 ml, Autoclavable, 500 Pack | CQ8LBQ 22945450 mL120.23 mmClearCentrifuge Tube27 mmNon Sterile16000 xg50 mL500€130.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229441 Centrifuge Tube, 1.5 ml Labware Nominal Capacity, 0.25 to 1.5 ml, 1000 Pack
€51.74 /unit