Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT 229257 Pipette Sterile 1.1ml Pk500 | AF6QKY 20AR60

CELLTREAT 229257 Pipette Sterile 1.1ml Pk500

Item: AF6QKY Model: 229257Cross Ref: 20AR60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipette
Band ColorPurple
Capacity1.1 mL
ClassTo Deliver
Graduation Range1.1 mL
Graduation Subdivisions0.1 µL
Length270 mm
MaterialPolystyrene
Tolerance2%
TypeSterile
Overall Length270 mm
Product TypeBacteriological/Milk Pipettes
StandardsASTM E1043-00(2010)

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)29.21
HS code3926909910
Country of OriginCN

Product Variants

ProductModelCapacityGraduation SubdivisionsGraduation RangeBand ColorTypeMaterialPkg. Qty.Price
CELLTREAT 229243 Pipette Sterile 5ml Pk500 | AF6QKW 20AR58 2292435 mL0.1 µL-3 mL to +5 mLBlueSterilePolystyrene500€198.14
CELLTREAT 229244 Pipette Sterile 10ml Pk500 | AF6QKX 20AR59 22924410 mL0.1 µL-3 mL to +10 mLOrangeSterilePolystyrene500€207.37
CELLTREAT 229258 Pipette Sterile 2.2ml Pk400 | AF6QKZ 20AR61 2292582.2 mL0.2 µL2.2 mLBlackSterilePolystyrene400€228.10
CELLTREAT 229267 Pipette Sterile 1.1ml Pk250 | AF6QLA 20AR62 2292671.1 mL0.1 µL1.1 mLPurpleSterilePolystyrene250€116.68
CELLTREAT 229268 Pipette Sterile 2.2ml Pk250 | AF6QLB 20AR63 2292682.2 mL0.2 µL2.2 mLBlackSterilePolystyrene250€120.19
CELLTREAT 229223B Pipette Sterile 5ml Pk200 | AF6QLH 20AR80 229223B5 mL0.1 µL-3 mL to +5 mLBlueSterilePolystyrene200€84.57
CELLTREAT 229224B Pipette Sterile 10ml Pk200 | AF6QLJ 20AR81 229224B10 mL0.1 µL-3 mL to +10 mLOrangeSterilePolystyrene200€86.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229257 Pipette Sterile 1.1ml Pk500
€146.40 /unit