CECO LV-FL-G 18 x 18 Door Louver Kit 18 x 18 In | AD2HCL 3PFZ1

CECO LV-FL-G 18 x 18 Door Louver Kit 18 x 18 In

Item: AD2HCL Model: LV-FL-G 18 x 18Cross Ref: 3PFZ1
In Stock

Get it by Tuesday, Jun 17

€727.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Louver Kits
Window Height18"
Window Width18"
Compatible Door Thickness - Maximum1 3/4"
Display Qty1
FinishGalvanized
IncludesMounting Hardware
Louver Height18"
Louver Width18"
MaterialSteel
Metal Material Gauge16 ga.
StandardsUL

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)7.62
Ship length (cm)50.8
Ship width (cm)50.8
HS code7308909590
Country of OriginUS

Product Variants

ProductModelWindow WidthWindow HeightMaterialGradePrice
CECO LV-IY-G 8 X 8 Door Louver Kit 8 x 8 | AD2HBL 3PFW5 LV-IY-G 8 X 88"---€163.10
CECO LV-IY-G 12 X 6 Door Louver Kit 12 x 6 | AD2HBM 3PFW6 LV-IY-G 12 X 612"---€182.34
CECO LV-IY-G 12 x 12 Door Louver Kit 12 x 12 In | AD2HBN 3PFW7 LV-IY-G 12 x 1212"12"--€207.16
CECO LV-IY-G 14 x 12 Door Louver Kit 14 x 12 | AD2HBQ 3PFW9 LV-IY-G 14 x 1214"---€206.45
CECO LV-IY-G 16 x 6 Door Louver Kit 16 x 6 | AD2HBR 3PFX1 LV-IY-G 16 x 616"---€202.75
CECO LV-IY-G 16 x 10 Door Louver Kit 16 x 10 | AD2HBT 3PFX2 LV-IY-G 16 x 1016"---€199.00
CECO LV-IY-G 16 x 16 Door Louver Kit 16 x 16 In | AD2HBU 3PFX3 LV-IY-G 16 x 1616"16"--€220.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO LV-FL-G 18 x 18 Door Louver Kit 18 x 18 In
€727.84 /unit