CASH VALVE 13668-0125 Pressure Relief Valve 1/2 Inch 125 Psi | AD2KLL 3PZX2

CASH VALVE FR-FCWSCFMES02-D5 13668-0125 Pressure Relief Valve 1/2 Inch 125 Psi

Item: AD2KLL Model: FR-FCWSCFMES02-D5Cross Ref: 3PZX2 / 13668-0125
In Stock

Get it by Monday, Jun 16

€1,062.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdj Back Press. Relief Valve
Body MaterialCast Iron
Disc MaterialStainless Steel
Factory Set Pressure125 psi
Inlet Size1/2"
Inlet TypeFNPT
Outlet Size1/2"
Outlet TypeFNPT
Overall Height6 3/4"
Overall Length4 3/4"
Pressure Rating75 psi to 175 psi
Seat MaterialMonel
Spring MaterialStainless Steel
Temp. Range+40°F to +450°F
Test LeverNo
Connection TypeFNPT x FNPT
For MediaAir, Water
Inlet Connection Size1/2"
Max. Operating Pressure400 psig
Min. Operating Pressure0 psig
Operating Temperature Range40°F to 450°F
Outlet Connection Size1/2"
Pressure Adjustment Range75 psig to 175 psig
StandardsCRN, CSA

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)21.59
Ship length (cm)16.51
Ship width (cm)13.97
HS code8481809015
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightFactory Set PressureOutlet SizePressure RatingInlet TypeOutlet TypeTemp. RangePrice
CASH VALVE 13717-0010 Pressure Relief Valve 1 Inch 10 Psi | AD2KLA 3PZW1 FR-FEWSCFMES02-D16 1/2"10 1/3"10 psi1"0 psi to 20 psiFNPTFNPT+40°F to +450°F€1,359.24
CASH VALVE 13717-0278 Pressure Relief Valve 1 Inch 278 Psi | AD2KLB 3PZW2 FR-FEWSCFMES02-D66 1/2"10 1/3"278 psi1"175 psi to 380 psiFNPTFNPT+40°F to +450°F€1,359.24
CASH VALVE 13717-0055 Pressure Relief Valve 1 Inch 55 Psi | AD2KLC 3PZW3 FR-FEWSCFMES02-D36 1/2"10 1/3"55 psi1"20 psi to 90 psiFNPTFNPT+40°F to +450°F€1,359.24
CASH VALVE 13717-0350 Pressure Relief Valve 1 Inch 350 Psi | AD2KLD 3PZW4 FR-FEWSCFMES02-D76 1/2"10 1/3"350 psi1"300 psi to 400 psiFNPTFNPT+40°F to +450°F€1,359.24
CASH VALVE 13717-0083 Pressure Relief Valve 1 Inch 83 Psi | AD2KLE 3PZW5 FR-FEWSCFMES02-D46 1/2"10 1/3"83 psi1"40 psi to 125 psiFNPTFNPT+40°F to +450°F€1,359.24
CASH VALVE 13717-0140 Pressure Relief Valve 1 Inch 140 Psi | AD2KLF 3PZW6 FR-FEWSCFMES02-D56 1/2"10 1/3"140 psi1"50 psi to 230 psiFNPTFNPT+40°F to +450°F€1,359.24
CASH VALVE 13668-0013 Pressure Relief Valve 1/2 Inch 13 Psi | AD2KLG 3PZW7 FR-FCWSCFMES02-D14 3/4"6 3/4"13 psi1/2"0 psi to 25 psiFNPTFNPT+40°F to +450°F€960.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE FR-FCWSCFMES02-D5 13668-0125 Pressure Relief Valve 1/2 Inch 125 Psi
€1,062.85 /unit