Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CASH VALVE D-53 Air Operated Valve 2-Way NO 3/4 Inch FNPT | AD2LJP 3RAG7

CASH VALVE D-53 Air Operated Valve 2-Way NO 3/4 Inch FNPT

Item: AD2LJP Model: D-53Cross Ref: 3RAG7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€777.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Operated Valve
Air Inlet Size1/8"
Body MaterialBrass
Center Line Pipe Center Size1.938"
Coefficient Of Volume2.5
Gasket MaterialBuna N
GradeGrade 303
Inlet PressureUp To 250 Psi
Max. Fluid Temp.180°F
Min. Operating Pressure Differential0 psi
Orifice Dia.3/4"
Overall Height3 3/8"
Overall Length1.938"
Overall Width2 7/8"
Pipe Size3/4"
Seat MaterialStainless Steel
Valve ConfigurationNormally Open
Actuator Air Port Connection1/8" FNPT
Coefficient Of Volume(cv)2.5
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 23/4"
Connection Size-side 13/4"
Connection TypeNPTF x NPTF
Connection Type - Side 2NPTF
Connection Type-side 1NPTF
Deactivated StateNormally Closed (NC)
Diaphragm MaterialBuna-N
Diaphragm Valve Type2 Way
For MediaAir, Oil, Water
Length1.94"
Max Pressure (cwp)250 psi
Max. Operating Temperature180°F
Media Temp. Range180°F
Nominal Valve Size3/4"
Seal MaterialBuna-N
Valve SeriesD-53

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)15.49
Ship length (cm)10.16
Ship width (cm)8.89
HS code8481200010
Country of OriginUS

Product Variants

ProductModelPipe SizeOverall HeightOverall WidthAir Inlet SizeCenter Line Pipe Center SizeCoefficient Of VolumeOrifice Dia.Overall LengthPrice
CASH VALVE D-53 Air Operated Valve 2-Way NC 1 Inch FNPT | AD2LJC 3RAF5 D-531"6 3/8"5 7/8"1/4"3 1/2"121"3 1/2"€1,393.13
CASH VALVE D-53 Air Operated Valve 2-Way NO 1 Inch FNPT | AD2LJD 3RAF6 D-531"6 3/8"5 7/8"1/4"3 1/2"121"3 1/2"€1,393.13
CASH VALVE D-53 Air Operated Valve 2-Way NC 1/2 Inch FNPT | AD2LJE 3RAF7 D-531/2"3.812"2 7/8"1/8"1.938"2.51/2"1.938"€472.40
CASH VALVE D-53 Air Operated Valve 2-Way NO 1/2 Inch FNPT | AD2LJF 3RAF8 D-531/2"3 3/8"2 7/8"1/8"1.938"2.51/2"1.938"€495.17
CASH VALVE D-53 Air Operated Valve 2-Way NC 1-1/2 inch FNPT | AD2LJG 3RAF9 D-531 1/2"6 7/8"5 7/8"1/4"4"351 1/2"4"€2,267.83
CASH VALVE D-53 Air Operated Valve 2-Way NO 1-1/2 inch FNPT | AD2LJH 3RAG1 D-531 1/2"6 7/8"5 7/8"1/4"4"351 1/2"4"€2,267.83
CASH VALVE D-53 Air Operated Valve 2-Way NO 1-1/4In FNPT | AD2LJK 3RAG3 D-531 1/4"6 3/8"5 7/8"1/4"3 1/2"121 1/4"3 1/2"€1,527.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE D-53 Air Operated Valve 2-Way NO 3/4 Inch FNPT
€777.35 /unit