Flat Shipping

Flat Shipping at €24.99 + VAT

CASH VALVE D-53 Air Operated Valve 2-Way NO 1-1/2 inch FNPT | AD2LJH 3RAG1

CASH VALVE D-53 Air Operated Valve 2-Way NO 1-1/2 inch FNPT

Item: AD2LJH Model: D-53Cross Ref: 3RAG1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,081.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Operated Valve
Air Inlet Size1/4"
Body MaterialBrass
Center Line Pipe Center Size4"
Coefficient Of Volume35
Gasket MaterialBuna N
GradeGrade 303
Inlet PressureUp To 250 Psi
Max. Fluid Temp.180°F
Min. Operating Pressure Differential0 psi
Orifice Dia.1 1/2"
Overall Height6 7/8"
Overall Length4"
Overall Width5 7/8"
Pipe Size1 1/2"
Seat MaterialStainless Steel
Valve ConfigurationNormally Open
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21 1/2"
Connection TypeNPTF x NPTF
Connection Type - Side 2NPTF
Diaphragm MaterialBuna-N
Diaphragm Valve Type2 Way
Length4"
Nominal Valve Size1 1/2"
Valve SeriesD-53

Shipping Info:

Ship weight (kg) 8.7075
Ship height (cm)26.67
Ship length (cm)18.8
Ship width (cm)16.51
HS code8481200010
Country of OriginUS

Product Variants

ProductModelPipe SizeOverall HeightOverall WidthAir Inlet SizeCenter Line Pipe Center SizeCoefficient Of VolumeOrifice Dia.Overall LengthPrice
CASH VALVE D-53 Air Operated Valve 2-Way NC 1 Inch FNPT | AD2LJC 3RAF5 D-531"6 3/8"5 7/8"1/4"3 1/2"121"3 1/2"€1,393.13
CASH VALVE D-53 Air Operated Valve 2-Way NO 1 Inch FNPT | AD2LJD 3RAF6 D-531"6 3/8"5 7/8"1/4"3 1/2"121"3 1/2"€1,393.13
CASH VALVE D-53 Air Operated Valve 2-Way NC 1/2 Inch FNPT | AD2LJE 3RAF7 D-531/2"3.812"2 7/8"1/8"1.938"2.51/2"1.938"€472.40
CASH VALVE D-53 Air Operated Valve 2-Way NO 1/2 Inch FNPT | AD2LJF 3RAF8 D-531/2"3 3/8"2 7/8"1/8"1.938"2.51/2"1.938"€495.17
CASH VALVE D-53 Air Operated Valve 2-Way NC 1-1/2 inch FNPT | AD2LJG 3RAF9 D-531 1/2"6 7/8"5 7/8"1/4"4"351 1/2"4"€2,267.83
CASH VALVE D-53 Air Operated Valve 2-Way NO 1-1/4In FNPT | AD2LJK 3RAG3 D-531 1/4"6 3/8"5 7/8"1/4"3 1/2"121 1/4"3 1/2"€1,527.49
CASH VALVE D-53 Air Operated Valve 2-Way NC 2 Inch FNPT | AD2LJL 3RAG4 D-532"6 7/8"5 7/8"1/4"4"352"4"€2,326.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CASH VALVE D-53 Air Operated Valve 2-Way NO 1-1/2 inch FNPT
€3,081.74 /unit