CAROL E3512S.41.07 Fire Alarm/life Safety Cable 16awg 1000 Feet | AB6MDR 21Y925

CAROL E3512S.41.07 Fire Alarm/life Safety Cable 16awg 1000 Feet

Item: AB6MDR Model: E3512S.41.07Cross Ref: 21Y925
In Stock

Get it by Tuesday, Jun 10

€549.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommunication Cable
ColorBlue
Conductor Size16 AWG
Conductor TypeSolid Bare Copper
Insulation MaterialFlexguard PVC
Insulation TypePremium Grade, Coior Coded
Jacket ColorDark Blue
Jacket MaterialPVC
Length1000 ft.
Nec Article760
Nominal Outside Dia.0.172"
Number Of Conductors2
Shielded / UnshieldedUnshielded
Shielding MaterialNone
Spool/coil Length1000 ft.
Stranded / SolidSolid
StrandingSolid
Voltage300V
ApplicationAlarm Systems, Audio Systems
Fire RatingPlenum
Insulation Material_pimPVC
Outside Diameter0.2"
Package TypeReel In A Box
Product TypeFire Alarm Cable
ShieldedUnshielded
Solid/strandedSolid
StandardsNFPA 262 AND CSA FT6, ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 11.79
Ship height (cm)17.78
Ship length (cm)30.48
Ship width (cm)30.48
HS code8544493080
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsJacket ColorJacket MaterialShielding MaterialInsulation MaterialStranded / SolidShieldedFire Rating (data Cable)Price
CAROL E1032S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKM 1ATJ3 E1032S.18.102RedPVC-Semi Rigid PVCStrandedUnshieldedRiser€143.14
CAROL E1034S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKN 1ATJ4 E1034S.18.104GreenPVC-Semi Rigid PVCStrandedUnshieldedRiser€270.28
CAROL E3032S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKP 1ATJ6 E3032S.18.862NaturalPVC--StrandedUnshieldedPlenum€144.75
CAROL E3034S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKQ 1ATJ7 E3034S.18.864NaturalPVC--StrandedUnshieldedPlenum€263.82
CAROL E2002S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKR 1ATJ8 E2002S.18.102RedPVCFoilSemi Rigid PVCStrandedShieldedRiser€106.88
CAROL E2006S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKV 1ATK6 E2006S.18.106BluePVCFoilSemi Rigid PVCStrandedShieldedRiser€198.22
CAROL E2008S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKW 1ATK7 E2008S.18.108YellowPVCFoilSemi Rigid PVCStrandedShieldedRiser€256.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL E3512S.41.07 Fire Alarm/life Safety Cable 16awg 1000 Feet
€549.58 /unit