LITTLE GIANT PUMPS 559173 W8G05S7-32P Submersible Pump, 8 gpm Nominal Flow Rate, 1/2 hp, 115 VAC, 10 A, 300 ft Max. Head

Item: CR9QNM Model: 559173Cross Ref: 794KM5 / W8G05S7-32P
In Stock

Get it by Wednesday, Jun 11

€1,563.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps10A
Discharge Dia.1 1/4"
Discharge Head MaterialThermoplastic
Flow Rate @ 100 Ft. @ 40 Psi7 GPM
Flow Rate @ 100 Ft. @ 50 Psi6 GPM
Flow Rate @ 150 Ft. @ 40 Psi5.5 GPM
Flow Rate @ 150 Ft. @ 50 Psi4.5 GPM
Hp1/2 hp
Impeller MaterialAcetal
Max. Head300 ft.
Max. Operating Temp.120°F
No. Of Stages9
No. Of Wires3
Nominal Flow Rate8 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC
Rated Voltage230V AC

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)62.99
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559173 W8G05S7-32P Submersible Pump, 8 gpm Nominal Flow Rate, 1/2 hp, 115 VAC, 10 A, 300 ft Max. Head
€1,563.33 /unit