Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL E2502S.18.03 Cable Fire Alarm 500ft 18/2 Red | AE4ZUF 5PA24

CAROL E2502S.18.03 Cable Fire Alarm 500ft 18/2 Red

Item: AE4ZUF Model: E2502S.18.03Cross Ref: 5PA24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommunication Cable
ApplicationAlarm Systems, Audio Systems
ColorRed
Conductor Color Code Table Number10
Conductor Gauge18 AWG
Conductor Size18 AWG
Conductor TypeSolid, Stranded Wire
Fire RatingRiser
Fire Rating (data Cable)Riser
Insulation MaterialPVC
Jacket ColorRed
Jacket MaterialPVC
Length500 ft.
Maximum Voltage Rating300V
Nec Article760-61(B)
Nominal Outside Dia.0.158"
Number Of Conductors2
Number Of Pairs0
Outside Dia.1/5"
Package TypeSpool
Package Type (data Cable)Spool
Plenum / Riser RatedRiser Rated
Power LimitedPower Limited
ShieldedShielded
Shielded / UnshieldedShielded
Solid/strandedSolid
Spool/coil Length500 ft.
Stranded / SolidSolid
Suggested Voltage Rating (data Cable)300V
Temp. Range-4°F to +167°F
Voltage300V
Cable Length500 ft.
Maximum Operating Temperature167°F
Minimum Operating Temperature-4°F
Nec Article And Type725 CL3R, 760 FPLR, 800 CMR
No. Of Conductors2
No. Of Pairs0
Outside Diameter0.2"
PairingUnpaired
Product TypeFire Alarm Cable
Shielding MaterialFlexfoil Polyester Supported Aluminum Foil
StandardsCE 2006/95/EC, NEC ARTICLE 760 FPL, ROHS COMPLIANT, UL 70, 000 BTU VERTICAL TRAY FLAME TEST

Shipping Info:

Ship weight (kg) 4.5225
Ship height (cm)18.03
Ship length (cm)17.27
Ship width (cm)17.53
HS code8544493080
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsJacket ColorJacket MaterialShielding MaterialInsulation MaterialStranded / SolidShieldedFire Rating (data Cable)Price
CAROL E1032S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKM 1ATJ3 E1032S.18.102RedPVC-Semi Rigid PVCStrandedUnshieldedRiser€143.14
CAROL E1034S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKN 1ATJ4 E1034S.18.104GreenPVC-Semi Rigid PVCStrandedUnshieldedRiser€270.28
CAROL E3032S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKP 1ATJ6 E3032S.18.862NaturalPVC--StrandedUnshieldedPlenum€144.75
CAROL E3034S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKQ 1ATJ7 E3034S.18.864NaturalPVC--StrandedUnshieldedPlenum€263.82
CAROL E2002S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKR 1ATJ8 E2002S.18.102RedPVCFoilSemi Rigid PVCStrandedShieldedRiser€106.88
CAROL E2006S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKV 1ATK6 E2006S.18.106BluePVCFoilSemi Rigid PVCStrandedShieldedRiser€198.22
CAROL E2008S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKW 1ATK7 E2008S.18.108YellowPVCFoilSemi Rigid PVCStrandedShieldedRiser€256.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL E2502S.18.03 Cable Fire Alarm 500ft 18/2 Red
€244.15 /unit