Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 11X450 Heavy Duty Limit Switch Top Actuator Spdt | AA3WQH

DAYTON 11X450 Heavy Duty Limit Switch Top Actuator Spdt

Item: AA3WQH Model: 11X450
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€456.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Limit Switch
Actuator LocationTop
Actuator StyleWobble Stick
Actuator Style - Limit SwitchWobble Stick
Basic Actuator StyleWobble Stick
Basic Actuator Style (limit Switch)Wobble Stick
Body Height - Limit Switch2.46"
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width1.65"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Contact FormSPDT
Depth1.76"
Electrical ConnectionScrew Terminals
Height7.39"
Limit Switch StyleHeavy Duty Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch1.46" x 1.16"
MovementOmnidirectional
Nema RatingNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 13
Operating Force56.66 oz.-in.
Operating Temp. Range-20°F to +185°F
Stem Thread - Limit SwitchNo Stem
Width1.65"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)6.35
Ship length (cm)23.62
Ship width (cm)8.13
HS code8536509055
Country of OriginCN

Product Variants

ProductModelActuator StyleMovementDepthOperating ForceBody StyleLimit Switch StyleBasic Actuator Style (limit Switch)HeightPrice
DAYTON 11X445 Heavy Duty Limit Switch Side Actuator Spdt | AA3WQC 11X445No Lever, Rotary HeadCW/CCW2.52"56.66 oz.-in.MiniatureHeavy Duty Limit SwitchRotary3.141"€226.57
DAYTON 11X446 Heavy Duty Limit Switch Side Actuator Spdt | AA3WQD 11X446No Lever, Rotary HeadCW/CCW2.52"56.66 oz.-in.MiniatureHeavy Duty Limit SwitchRotary3.141"€283.96
DAYTON 11X447 Heavy Duty Limit Switch Top Actuator Spdt | AA3WQE 11X447PlungerVertical1.76"64.79 oz.MiniatureHeavy Duty Limit SwitchPlunger4.09"€596.78
DAYTON 11X448 Heavy Duty Limit Switch Top Actuator Spdt | AA3WQF 11X448PlungerVertical1.76"64.79 oz.MiniatureHeavy Duty Limit SwitchPlunger-€261.28
DAYTON 11X449 Heavy Duty Limit Switch Side Actuator Spdt | AA3WQG 11X449PlungerHorizontal2.72"64.79 oz.MiniatureHeavy Duty Limit SwitchPlunger3.141"€300.31
DAYTON 11X452 Heavy Duty Limit Switch Top Actuator Spdt | AA3WQK 11X452PlungerVertical1.76"64.79 oz.StandardHeavy Duty Limit SwitchPlunger5.02"€144.77
DAYTON 11X453 Heavy Duty Limit Switch Top Actuator Spdt | AA3WQL 11X453Wobble StickOmnidirectional1.76"7.08 oz.-in.StandardHeavy Duty Limit SwitchWobble Stick9 2/25"€258.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11X450 Heavy Duty Limit Switch Top Actuator Spdt
€456.60 /unit