Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL 76502.18.02 Hookup Wire 18 Awg 6 Amps White 500 Feet | AB4LKN 1YRA2

CAROL 76502.18.02 Hookup Wire 18 Awg 6 Amps White 500 Feet

Item: AB4LKN Model: 76502.18.02Cross Ref: 1YRA2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHookup Wire
Conductor DesignStranded
Insulation MaterialPVC
Jacket ColorWhite
Length500 ft.
Length (straight Wireway)500 ft.
Nominal Outside Dia.0.11"
Spool Length500 ft.
Stranded / SolidStranded
Voltage600V AC
Wire ColorWhite
Wire Size18 AWG
Wire TypeAWM/MTW/TEW/TFF

Shipping Info:

Ship weight (kg) 2.2545
Ship height (cm)9.14
Ship length (cm)16.51
Ship width (cm)16.51
HS code8544493080
Country of OriginUS

Product Variants

ProductModelJacket ColorWire SizeVoltageNominal Outside Dia.Insulation MaterialWire TypeStranded / SolidConductor DesignPrice
CAROL 76502.18.01 Hookup Wire 18 Awg 6 Amps Black 500 Feet | AB4LKM 1YRA1 76502.18.01Black18 AWG600V AC0.11"PVCAWM/MTW/TEW/TFFStrandedStranded€111.76
CAROL 76502.18.03 Hookup Wire 18 Awg 6 Amps Red 500 Feet | AB4LKP 1YRA3 76502.18.03Red18 AWG600V AC0.11"PVCAWM/MTW/TEW/TFFStrandedStranded€88.09
CAROL 76502.18.05 Hookup Wire 18 Awg 6 Amps Yellow 500 Feet | AB4LKR 1YRA5 76502.18.05Yellow18 AWG600V AC0.11"PVCAWM/MTW/TEW/TFFStrandedStranded€111.76
CAROL 76502.18.06 Hookup Wire 18 Awg 6 Amps Green 500 Feet | AB4LKT 1YRA6 76502.18.06Green18 AWG600V AC0.11"PVCAWM/MTW/TEW/TFFStrandedStranded€88.08
CAROL 76502.18.16 Hookup Wire 18 Awg Light Blue 500 Feet | AB4LKY 1YRB2 76502.18.16Blue18 AWG600V AC0.11"PVCAWM/MTW/TEW/TFFStrandedStranded€88.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL 76502.18.02 Hookup Wire 18 Awg 6 Amps White 500 Feet
€83.84 /unit