Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL 02301.R5 01 Lamp Cord Spt-1 18 Awg Black | AD7DKP 4DPD6

CAROL 02301.R5 01 Lamp Cord Spt-1 18 Awg Black

Item: AD7DKP Model: 02301.R5 01Cross Ref: 4DPD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp Cord
ColorBlack
Conductor MaterialCopper
Max. Amps10A
Nominal Outside Dia.0.107" x 0.21"
Number Of Conductors2
Spool Length250 ft.
Stranded / SolidStranded
Temp. Range-4°F to +140°F
Voltage300V
Conductor DesignStranded
Jacket ColorBlack
Length250 ft.
StandardsUL/ CSA
Temp. Rating-4F° to +140°F
Trade DesignationSPT-1
Wire ColorBlack
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 2.2244
Ship height (cm)8.26
Ship length (cm)16.51
Ship width (cm)16.51
HS code8544493080
Country of OriginUS

Product Variants

ProductModelColorNominal Outside Dia.Spool LengthStranded / SolidPrice
CAROL 02301.R5.08 Lamp Cord Spt-1 18 Awg Brown | AB3YFR 1W566 02301.R5.08Brown0.107" x 0.21"250 ft.Stranded€91.53
CAROL 02301.R5.02 Lamp Cord Spt-1 18 Awg White | AC3TNF 2W374 02301.R5.02White0.107" x 0.21"250 ft.Stranded€73.28
CAROL 02304.R5.90 Lamp Cord Spt-1 18 Awg Clear | AD7DKQ 4DPD7 02304.R5.90Clear0.107" x 0.21"250 ft.Stranded€71.19
CAROL 02303.R5.01 Lamp Cord Spt-2 16 Awg Black | AD7DKT 4DPD9 02303.R5.01Black0.155" x 0.295"250 ft.Stranded€80.19
CAROL 02303.R5.02 Lamp Cord Spt-2 16 Awg White | AD7DKU 4DPE1 02303.R5.02White0.155" x 0.295"250 ft.Stranded€97.78
CAROL 02303.R5.08 Lamp Cord Spt-2 16 Awg Brown | AD7DKV 4DPE2 02303.R5.08Brown0.155" x 0.295"250 ft.Stranded€101.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL 02301.R5 01 Lamp Cord Spt-1 18 Awg Black
€111.67 /unit