Flat Shipping

Flat Shipping at €24.99 + VAT

CARLISLE PS601N02 Pourer H 13 1/8 - Pack Of 12 | AD9HYD 4RZF1

CARLISLE FOODSERVICE PRODUCTS PS601N02 Pourer H 13 1/8 - Pack Of 12

Item: AD9HYD Model: PS601N02Cross Ref: 4RZF1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPourer
ColorRed
MaterialPolyethylene, Polypropylene, SAN
Overall Dia.3 1/2"
Overall Height13 1/8"

Shipping Info:

Ship weight (kg) 2.3445
Ship height (cm)22.86
Ship length (cm)37.59
Ship width (cm)30.48
HS code3923300090
Country of OriginUS

Product Variants

ProductModelColorOverall Dia.Overall HeightPkg. Qty.Price
CARLISLE PS601NC02 Pourer H 13 1/8 - Pack Of 12 | AD9HYE 4RZF4 PS601NC02White3 5/8"13 1/8"12€95.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS PS601N02 Pourer H 13 1/8 - Pack Of 12
€132.19 /pack