Flat Shipping

Flat Shipping at €24.99 + VAT

CARLISLE 652603 Round Basket Ppv Black - Pack Of 12 | AA4VEF 13F323

CARLISLE FOODSERVICE PRODUCTS 652603 Round Basket Ppv Black - Pack Of 12

Item: AA4VEF Model: 652603Cross Ref: 13F323
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€283.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Basket
ColorBlack
Depth11 7/8"
Height1 1/2"
MaterialPPV
Width11 7/8"
Diameter12"
Dishwasher SafeNo
MicrowaveableNo
Overall Height1 1/2"
Overall Width11 7/8"
Product TypeFood Serving Basket

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)22.56
Ship length (cm)31.45
Ship width (cm)31.45
HS code4602900000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS 652603 Round Basket Ppv Black - Pack Of 12
€283.14 /unit