Flat Shipping

Flat Shipping at €24.99 + VAT

CARLING TECHNOLOGIES LRGSCK611-RS-BO/125N Lighted Rocker Switch Dpst 4 Connections | AD2ZWV 3XC58

CARLING TECHNOLOGIES LRGSCK611-RS-BO/125N Lighted Rocker Switch Dpst 4 Connections

Item: AD2ZWV Model: LRGSCK611-RS-BO/125NCross Ref: 3XC58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighted Rocker Switch
Ac Contact Rating15A @ 250V AC 20A @ 125V AC
Body ColorBlack
ColorLighted Red
Contact FormDPST
Hp3/4 hp @ 125 To 250V
Mounting Hole0.86" x 1.07"
Number Of Connections4
Terminal Size1/4"
Terminal TypeTab
FeaturesSilver Plated Butt Action Contacts
Horsepower3/4 hp @ 125-250V AC
Mounting Hole Length1.07"
Mounting Hole Width0.87"
Nema Enclosure RatingNo Enclosure
Number Of Positions2
Operating Temperature - Maximum185°F
Operating Temperature - Minimum-40°F
Operator IlluminationNon Illuminated
Overall Height1.14"
Product TypeRocker Switch
SeriesLRG Series
StandardsCSA, UL LISTED
Switch ActionOff/On
Switch ColorRed
Terminal Connection Type0.25" Quick Connect Tab

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)5.84
Ship length (cm)13.46
Ship width (cm)13.46
HS code8536509065
Country of OriginMX

Product Details:

    • Special Features: Red Neon, Light is On When Load is On

Product Variants

ProductModelContact FormNumber Of ConnectionsColorMounting HoleAc Contact RatingHpBody ColorTerminal SizePrice
CARLING TECHNOLOGIES V1D1B60B-ARC00-000 Lighted Rocker Switch, SPST, 3 Connections | AA2BJQ 10C587 V1D1B60B-ARC00-000SPST3Red0.83" x 1.45"--Black1/4"€5.93
CARLING TECHNOLOGIES LRA911-RS-B/120N Lighted Rocker Switch Spst 3 Connections | AA8TWV 1A824 LRA911-RS-B/120NSPST3Lighted Red0.47" x 1.07"16A @ 125V AC 10A @ 250V AC-Black1/4"€1.24
CARLING TECHNOLOGIES LTILA51-6S-BL-RC-NBL/125N Lighted Rocker Switch Spst 3 Connections | AD2ZWW 3XC59 LTILA51-6S-BL-RC-NBL/125NSPST3Lighted Red0.83" x 1.45"15A @ 125V AC 10A @ 250V AC3/4 hp @ 125 To 250VBlack1/4"€5.64
CARLING TECHNOLOGIES LTILA54-6S-BL-RC-NBL/125N Lighted Rocker Switch Spst 3 Connections | AD2ZWX 3XC60 LTILA54-6S-BL-RC-NBL/125NSPST3Lighted Red0.83" x 1.45"15A @ 125V AC 10A @ 250V AC3/4 hp @ 125 To 250VBlack-€6.47
CARLING TECHNOLOGIES LTILA54-1LBL-RC-A/125N Lighted Rocker Switch Spst 3 Connections | AE2EUM 4X216 LTILA54-1LBL-RC-A/125NSPST3Red0.625" x 1.625"15A @ 125V AC 10A @ 250V AC3/4 hp @ 125 To 250VBlack-€3.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES LRGSCK611-RS-BO/125N Lighted Rocker Switch Dpst 4 Connections
€4.89 /unit