CARLING TECHNOLOGIES V1D1B60B-ARC00-000 Lighted Rocker Switch, SPST, 3 Connections

Item: AA2BJQ
Model: V1D1B60B-ARC00-000
Cross Ref: 10C587
15 In Stock

Ships within 2 days via

€7.14
13% off
€6.21/unit (ex. BTW)
Request Quote
FREE delivery on orders over €150

Payment

Specifications

Item Lighted Rocker Switch
Ac Contact Rating 10A @ 250V, 15A @ 125V
Body Color Black
Color Red
Contact Form SPST
Dc Contact Rating 20A @ 12V
Features Removable Actuator
Hp 1/2 hp @ 125-250V AC
Included Lamp Module No Lamp Module Included
Included Lens Lens Included
Ip Rating IP66, IP68
Lamp Bulb Type Incandescent
Lamp Module Type No Lamp Module Included
Lens Color Red
Max. Operating Temp. 185°F
Min. Operating Temp. -40°F
Mounting Hole 0.83" x 1.45"
Mounting Hole Length 1.45"
Mounting Hole Width 0.83"
Nema Enclosure Rating No Enclosure
No. Of Connections 3
No. Of Positions 2
Operator Illumination Illuminated
Product Type Rocker Switch
Series V Series
Switch Action On/Off
Switch Color Red
Terminal Connection Type Quick-Connect Tab Terminals
Terminal Size 1/4"
Terminal Type Tab

Product Details

    • Special Features: Lighted

Shipping Information

Height (cm) 2.79
Length (cm) 15.24
Width (cm) 12.7
HS Code 8536509040
Country Of Origin MX
Weight (kg) 0.0225

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.