Flat Shipping

Flat Shipping at €24.99 + VAT

CARLING TECHNOLOGIES CMB-053-27G3N-W-A/05 Circuit Breaker Thermal 5A 250VAC/32DC | AD9UXQ 4VA62

CARLING TECHNOLOGIES CMB-053-27G3N-W-A/05 Circuit Breaker Thermal 5A 250VAC/32DC

Item: AD9UXQ Model: CMB-053-27G3N-W-A/05Cross Ref: 4VA62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating250V AC
Air @ 120v AcNot Rated
Air @ 125v DcNot Rated
Air @ 240v Ac0.2 kA
Air @ 65v DcNot Rated
Air Rating2.5 kA
Amps5A
Circuit Breaker TypeThermal
Curve TypeMedium
Dc Voltage32V DC
Depth1.78"
Length1.15"
Max. Air RatingNot Rated
Max. Wire Size14 AWG
Number Of Poles1
Phase1
Switch TypePush Button
Width0.55"
Circuit Breaker ActuatorPush Button
Dc Voltage Rating32V DC
StandardsCE, CSA, CUL, TUV, UL, UL 1500/ISO8846 FOR IGNITION PROTECTION/MARINE

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)11.68
Ship length (cm)11.94
Ship width (cm)15.75
HS code8536200040
Country of OriginTW

Product Variants

ProductModelMax. Air RatingNumber Of PolesAc Voltage RatingAmpsDepthDc VoltageCircuit Breaker TypeSwitch TypePrice
CARLING TECHNOLOGIES AA1-B0-34-450 -5D1-C Circuit Breaker Magnetic 5A 277VAC/80DC | AA2BJR 10C588 AA1-B0-34-450 -5D1-C2 kA1277V AC5A2.03"80V DCMagneticToggle€21.42
CARLING TECHNOLOGIES AA1-B0-34-475 -5D1-C Circuit Breaker Magnetic 7.5A 277AC/80DC | AA2BJT 10C589 AA1-B0-34-475 -5D1-C2 kA1277V AC7.5A2.03"80V DCMagneticToggle€21.24
CARLING TECHNOLOGIES AA1-B0-34-610 -5D1-C Circuit Breaker Magnetic 10A 277VAC/80DC | AA2BJU 10C590 AA1-B0-34-610 -5D1-C2 kA1277V AC-2.03"80V DCMagneticToggle€21.32
CARLING TECHNOLOGIES AA1-B0-34-615 -5D1-C Circuit Breaker Magnetic 15A 277VAC/80DC | AA2BJV 10C591 AA1-B0-34-615 -5D1-C2 kA1277V AC-2.03"80V DCMagneticToggle€21.29
CARLING TECHNOLOGIES AA1-B0-34-620 -5D1-C Circuit Breaker Magnetic 20A 277VAC/80DC | AA2BJW 10C592 AA1-B0-34-620 -5D1-C2 kA1277V AC-2.03"80V DCMagneticToggle€21.50
CARLING TECHNOLOGIES AA1-B0-34-630 -5D1-C Circuit Breaker Magnetic 30A 277VAC/80DC | AA2BJX 10C593 AA1-B0-34-630 -5D1-C2 kA1277V AC-2.03"80V DCMagneticToggle€21.37
CARLING TECHNOLOGIES MA1-B-34-450-1-A26-B-E Circuit Breaker Magnetic 5A 250VAC/80DC | AA2BKC 10C598 MA1-B-34-450-1-A26-B-ENot Rated1250V AC5A1.9"80V DCMagneticRocker Switch€22.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES CMB-053-27G3N-W-A/05 Circuit Breaker Thermal 5A 250VAC/32DC
€5.91 /unit