Flat Shipping

Flat Shipping at €24.99 + VAT

CARCO WS-910-61 PINK Marking Ink, Non-Haz, Pigment Ink Type, 10 to 30 min, Pink | CQ8EKT

CARCO WS-910-61 PINK Marking Ink, Non-Haz, Pigment Ink Type, 10 to 30 min, Pink

Item: CQ8EKT Model: WS-910-61 PINKCross Ref: 40LG01
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.24 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Base TypeWater
Compatible Marking SystemsJet Shot Non-Contact, Spray Non-Contact
Container Size1 qt
Dry Time10 min. to 30 min.
FeaturesNon-Hazardous
FlammabilityNonflammable
Ink ColorPink
Ink TypePigment
Compatible Product SeriesES-1157, ES-800
Product TypeMarking Ink

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase TypeDry TimeFlammabilityInk TypeContainer SizeInk ColorPrice
CARCO 1000-HF-92 MAGENTA Marking Ink, High-Flash, Dye Ink Type, 15 min, Pink | CQ8EKQ 1000-HF-92 MAGENTASolvent15 min.Flammable And CombustibleDye1 qtPink€124.93
CARCO F-224-61 PINK Marking Ink, High-Flash, Pigment Ink Type, 15 min, Pink | CQ8EKR F-224-61 PINKSolvent15 min.Flammable And CombustiblePigment1 qtPink€124.93
CARCO WS-860-92 MAGENTA Marking Ink, Non-Settling, Dye Ink Type, 10 to 30 min, Pink | CQ8EKU WS-860-92 MAGENTAWater10 min. to 30 min.NonflammableDye1 qtPink€124.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARCO WS-910-61 PINK Marking Ink, Non-Haz, Pigment Ink Type, 10 to 30 min, Pink
€137.24 /unit