Flat Shipping

Flat Shipping at €24.99 + VAT

CANTEX 5144037 Two Piece Expansion Coupling 2-1/2 Inch | AD7QMN 4FXZ9

CANTEX 5144037 Two Piece Expansion Coupling 2-1/2 Inch

Item: AD7QMN Model: 5144037Cross Ref: 4FXZ9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo Piece Expansion Coupling
Compatible Conduit Trade Size2 1/2"
Conduit Fitting TypeCoupling
Conduit Size2 1/2"
Conduit Sub-categoryPVC Conduit
MaterialPVC
Overall Length14 15/16"

Shipping Info:

Ship weight (kg) 1.773
Ship height (cm)10.16
Ship length (cm)36.07
Ship width (cm)10.16
HS code3917400090
Country of OriginUS

Product Variants

ProductModelConduit SizeOverall LengthCompatible Conduit Trade SizeMaterialConduit Fitting TypePrice
CANTEX 5144031 Two Piece Expansion Coupling 1/2 Inch Pvc | AD7QMG 4FXZ3 51440311/2"8 1/8"1/2"PVCCoupling€78.88
CANTEX 5144032 Two Piece Expansion Coupling 3/4 Inch Pvc | AD7QMH 4FXZ4 51440323/4"8 1/8"3/4"PVCCoupling€84.24
CANTEX 5144033 Two Piece Expansion Coupling 1 Inch Pvc | AD7QMJ 4FXZ5 51440331"8 3/8"1"PVCCoupling€84.73
CANTEX 5144034 Two Piece Expansion Coupling 1-1/4 Inch | AD7QMK 4FXZ6 51440341 1/4"9"1 1/4"PVCCoupling€91.15
CANTEX 5144035 Two Piece Expansion Coupling 1-1/2 Inch | AD7QML 4FXZ7 51440351 1/2"9"1 1/2"PVCCoupling€88.22
CANTEX 5144036 Two Piece Expansion Coupling 2 Inch Pvc | AD7QMM 4FXZ8 51440362"9 1/4"2"PVCCoupling€92.27
CANTEX 5144038 Two Piece Expansion Coupling 3 Inch Pvc | AD7QPB 4FYA1 51440383"14 15/16"3"PVCCoupling€162.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANTEX 5144037 Two Piece Expansion Coupling 2-1/2 Inch
€160.31 /unit