Flat Shipping

Flat Shipping at €24.99 + VAT

CANTEX 5133345 Cover Weatherproof 2 Gang Duplex Toggle | AD7QXL 4FYZ1

CANTEX 5133345 Cover Weatherproof 2 Gang Duplex Toggle

Item: AD7QXL Model: 5133345Cross Ref: 4FYZ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeatherproof Cover
ColorGray
Cover MaterialPVC
Depth1.35"
Gasket MaterialPolymeric
Height1.062"
Lid StyleSelf Closing
MaterialPVC
Mounting BoxPVC Boxes
Mounting OrientationVertical
Number Of Gangs2
TypeWeatherproof
Width5 1/5"
Compatible With Product TypeReceptacle, Toggle Switches
Compatible With SeriesSeries GFCI
IncludesGasket, Screws
Includes LidYes
Overall Height4 11/16"
Overall Width4 7/8"
Self Closing LidIncludes Self Closing Lids
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.32
Ship length (cm)12.7
Ship width (cm)12.7
HS code3917400090
Country of OriginUS

Product Variants

ProductModelNumber Of GangsHeightLid StyleDepthCover MaterialMounting OrientationColorTypePrice
CANTEX 5133362 Cover Weatherproof 1 Gang Fs Blank Pvc | AD7QXJ 4FYY8 513336213"No Lid0.3"PVCVerticalGrayWeatherproof€10.77
CANTEX 5133410 Cover Weatherproof 2 Gang Fs Blank Pvc | AD7QXK 4FYY9 513341024"No Lid2/5"PVCVerticalGrayWeatherproof€17.14
CANTEX 5133337 Cover Weatherproof Toggle 2 Gang Pvc | AD7QXM 4FYZ2 513333721 1/4"Self Closing1.35"PVCVerticalGrayWeatherproof€31.48
CANTEX 5133352 Cover Weatherproof 1 Gang Fs Duplex Pvc | AD7QXN 4FYZ3 513335211"Self Closing0.95"PVCVerticalGrayWeatherproof€32.26
CANTEX 5133348 Cover Weatherproof 1 Gang Fs Gfci Pvc | AD7QXP 4FYZ4 513334811"Self Closing0.95"PVCVerticalGrayWeatherproof€24.29
CANTEX 5133361 Cover Weatherproof 1 Gang Fs Switch Pvc | AD7QXQ 4FYZ5 513336111"Self Closing0.95"PVCVerticalGrayWeatherproof€25.73
CANTEX 5133347 Cover Weatherproof 2 Gang Double Duplex Pvc | AD7QXR 4FYZ6 513334721"-0.85"PVCVerticalGrayWeatherproof€34.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANTEX 5133345 Cover Weatherproof 2 Gang Duplex Toggle
€34.51 /unit