CANARM ALX090UD Upblast Exhauster, Direct Drive, 9 Inch Widthheel, 525 cfm, 1/12 hp, 115/230VAC, 1-ph | CQ8EFR

CANARM ALX090UD Upblast Exhauster, Direct Drive, 9 Inch Widthheel, 525 cfm, 1/12 hp, 115/230VAC, 1-ph

Item: CQ8EFR Model: ALX090UDCross Ref: 801MT8
In Stock

Get it by Tuesday, Jun 17

€1,040.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust
ApplicationCommercial Buildings, Offices, Restaurants, Warehouses
AssemblyAssembled
Base Dia.Not Applicable
Base Height2"
Base Length19"
Base ShapeSquare
Base Width19"
Cutout Length13"
Drive TypeDirect Drive
Electrical ConnectionWire Lead , Wire Leads
Exhaust Airflow @ 0.000 In Sp525 CFM
Exhaust Airflow @ 0.250 In Sp425 CFM
Exhaust Airflow @ 0.500 In Sp340 CFM
FeaturesOn-Board Speed Adjustment Allows Simple Setup And Balancing With LED Display, Quick Release Latches For Easy Motor Access
For Air TypeClean Air
Frequency50/60 Hz
Housing MaterialAluminum , Spun
Housing Material FabricationSpun
Includes Drive PackageYes
Includes Drive Package With MotorYes
Includes MotorYes
Max. Static Pressure0.5 in. wc
Motor Hp83/1000 hp
Mount TypeRoof Curb
Mounting LocationRoof And Wall
Mounting TypeRoof Curb
Number Of SpeedsVariable
Overall Height14 1/4"
Overall Width17 3/4"
Phase1
Power SourceElectric Corded
Voltage115/230V AC
Wheel Dia.9"
Wheel MaterialAluminum
Wheel TypeBackward Inclined
Maximum Static Pressure1/2 in. wc
Motor Horsepower1/12 hp
Nameplate Voltage115/230V AC
StandardsUL 705
Weight30 lbs.
Wheel Diameter9"

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelMounting LocationHousing MaterialOverall HeightOverall WidthHigh-efficiency MotorExhaust Airflow @ 0.000 In SpMaximum Motor HorsepowerOverall Dia.Price
CANARM ALX135UBT10025 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 204 cfm, ODP, 1/4 hp, 115/230VAC | CQ8EBB ALX135UBT10025WallAluminum25 1/4"32 1/8"Yes1204 CFM--€1,962.25
CANARM ALX135UBT10033 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 405 cfm, ODP, 1/3 hp, 115/230VAC | CQ8EBC ALX135UBT10033WallAluminum25 1/4"32 1/8"No1405 CFM--€1,982.24
CANARM ALX135UBT10050 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 629 cfm, ODP, 1/2 hp, 115/230VAC | CQ8EBD ALX135UBT10050WallAluminum25 1/4"32 1/8"No1629 CFM--€2,105.44
CANARM ALX150UBT10050 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 1, 901 cfm, ODP, 1/2 hp, 115/230VAC | CQ8EBE ALX150UBT10050WallAluminum26 1/8"32 1/8"No1901 CFM--€2,070.31
CANARM ALX150UBT10075 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 261 cfm, ODP, 3/4 hp, 115/230VAC | CQ8EBF ALX150UBT10075WallAluminum26 1/8"32 1/8"No2261 CFM--€2,126.50
CANARM ALX150UBT10100 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 443 cfm, ODP, 1 hp, 115/230VAC, 1-ph | CQ8EBG ALX150UBT10100WallAluminum26 1/8"32 1/8"No2443 CFM--€2,189.54
CANARM ALX150UBT30100M Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 443 cfm, ODP, 1 hp, 230/460V, 3-ph | CQ8EBH ALX150UBT30100MWallAluminum26 1/8"32 1/8"No2443 CFM--€2,036.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANARM ALX090UD Upblast Exhauster, Direct Drive, 9 Inch Widthheel, 525 cfm, 1/12 hp, 115/230VAC, 1-ph
€1,040.34 /unit