CAMPBELL T0184516 Hightest Chain, 5/16 Inch Trade Size, 60 ft./Square Pail Chain Length | CM7VLC

CAMPBELL CHAIN AND FITTINGS T0184516 Hightest Chain, 5/16 Inch Trade Size, 60 ft./Square Pail Chain Length

Item: CM7VLC Model: T0184516Cross Ref: 49DM36
In Stock

Get it by Tuesday, Jun 17

€250.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain
Chain Grade43
Chain TypeHigh Test Chain
Compatible Fitting Thickness5/16"
FinishBright Annealed
Includes HookNo Hook Included
Lifting CapabilityNot For Lifting
Link Inside Length1 1/4"
Link Inside Width1/2"
Link TypeStraight
Links Per Foot9
MaterialCarbon Steel
Material Thickness21/64"
Overall Length60 ft.
StandardsNACM
Trade Size5/16"
Weight Per Foot0.95 lbs.
Welding TypeWelded
Working Load Limit3900 lbs.

Shipping Info:

Ship weight (kg) 25.65

Product Variants

ProductModelMPNPrice
CAMPBELL T0180410 Hightest Chain, 1/4 Inch Trade Size, 400 ft./Drum Chain Length, Self Colored | CM7VKA T0180410T0180410€3.02
RFQ
CAMPBELL T0180412 Hightest Chain, 1/4 Inch Trade Size, 800 ft./Drum Chain Length, Self Colored | CM7VKB T0180412T0180412€2.98
RFQ
CAMPBELL T0180422 Hightest Chain, 1/4 Inch Trade Size, 800 ft./Drum Chain Length, Zinc Plated | CM7VKC T0180422T0180422€3.57
RFQ
CAMPBELL T0180432 Hightest Chain, 1/4 Inch Trade Size, 800 ft./Drum Chain Length, Hot Galvanized | CM7VKD T0180432T0180432€3.95
RFQ
CAMPBELL T0180510 Hightest Chain, 5/16 Inch Trade Size, 275 ft./Drum Chain Length, Self Colored | CM7VKE T0180510T0180510€3.49
RFQ
CAMPBELL T0180512 Hightest Chain, 5/16 Inch Trade Size, 550 ft./Drum Chain Length, Self Colored | CM7VKF T0180512T0180512€3.52
RFQ
CAMPBELL T0180522 Hightest Chain, 5/16 Inch Trade Size, 550 ft./Drum Chain Length, Zinc Plated | CM7VKG T0180522T0180522€3.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMPBELL CHAIN AND FITTINGS T0184516 Hightest Chain, 5/16 Inch Trade Size, 60 ft./Square Pail Chain Length
€250.87 /unit