Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR HMSL-0054-V250 Dot Label 4 Inch H 4 Inch Width - Pack Of 250 | AF3YQF 8FLA6

APPROVED VENDOR 8FLA6 Dot Label 4 Inch H 4 Inch Width - Pack Of 250

Item: AF3YQF Model: 8FLA6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDOT Label
ClassClass 9
Height4"
Legend/background ColorBlack, White
MaterialVinyl
Material PropertiesSelf Sticking
Width4"
Container Label/placard TypeHazardous Class
Dot/un Product FormLabel
Hazard ClassClass 9 (Miscellaneous Hazardous Material)
Label Height4"
Label Width4"
Number Of Labels250

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)10.16
Ship length (cm)12.19
Ship width (cm)12.19
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightMaterialLegend/background ColorClassMaterial PropertiesPkg. Qty.Price
APPROVED VENDOR HMSL-3503-V25 Dot Label 3 Inch Width 3 Inch H Vinyl - Pack Of 25 | AF3XZU 8EWT7 8EWT75"VinylBlack, Yellow-Self Sticking25€7.08
APPROVED VENDOR HMSL-0102-V25 Dot Label 4 Inch H Black/orange - Pack Of 25 | AF3YBL 8EXX4 8EXX44"VinylBlack, Orange-Self Sticking25€17.82
APPROVED VENDOR HMSL-0044-P100 Dot Label 4 Inch H White/blue - Pack Of 100 | AF3YBW 8EY46 8EY464"Self Sticking PaperBlue, White--100€6.24
APPROVED VENDOR HMSL-0044-V250 Dot Label 4 Inch Width White/blue - Pack Of 250 | AF3YBX 8EY47 8EY474"VinylBlue, White-Self Sticking250€38.94
APPROVED VENDOR HMSL-0046-V25 Dot Label 4 Inch H Organic Peroxide - Pack Of 25 | AF3YBY 8EY48 8EY484"VinylBlack, Red, YellowClass 5Self Sticking25€4.75
APPROVED VENDOR HMSL-0100-V250 Dot Label 4 Inch H 4 Inch Width Vinyl - Pack Of 250 | AF3YCN 8EYF6 8EYF64"VinylBlack, Orange-Self Sticking250€19.43
APPROVED VENDOR HMSL-0103-V25 Dot Label 4 Inch Width Black/orange - Pack Of 25 | AF3YCP 8EYG1 8EYG14"VinylBlack, Orange-Self Sticking25€17.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 8FLA6 Dot Label 4 Inch H 4 Inch Width - Pack Of 250
€48.63 /pack