Flat Shipping

Flat Shipping at €24.99 + VAT

CAMCAR SDSL0250050CP-PK100 Socket Cap Screw Low 1/4-20 x 1/2 - Pack Of 100 | AE7KAU 5YPY2

CAMCAR SDSL0250050CP-PK100 Socket Head Cap Screw, 1/4 In - 20 Thread Size, Low, 1/2 In Lg., 0.127 In Head Ht., Steel, 100 Pk

Item: AE7KAU Model: SDSL0250050CP-PK100Cross Ref: 5YPY2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size1/8"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C38
Head Dia.3/8"
Head Height0.127"
Head TypeLow
Length1/2"
MaterialSteel
Min. Tensile Strength180000 psi
System Of MeasurementImperial
Temp. Range-65°F to +300°F
Thread DirectionRight Hand
Thread Length1/2"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Display Qty100
Head Diameter0.375"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature300°F
Minimum Temperature-65°F
Minimum Thread Length1/2"
Screw Length1/2"
Tensile Strength180000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.33
Ship length (cm)5.59
Ship width (cm)5.59
HS code7318158045
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 6EA39 Socket Cap Screw Low M3-0.50 x 6 - Pack Of 100 | AE8MHC LHS4803006-100P1M3 x 0.5Fully Threaded2 mm5.5 mm2 mm6 mm116000 psiRockwell C22-C32100€25.26
APPROVED VENDOR 6EA40 Socket Cap Screw Low M3-0.50 x 8 - Pack Of 100 | AE8MHD LHS4803008-100P1M3 x 0.5Fully Threaded2 mm5.5 mm2 mm8 mm116000 psiRockwell C22-C32100€26.11
APPROVED VENDOR 6EA41 Socket Cap Screw Low M3-0.50 x 10 - Pack Of 100 | AE8MHE LHS4803010-100P1M3 x 0.5Fully Threaded2 mm5.5 mm2 mm10 mm116000 psiRockwell C22-C32100€31.22
APPROVED VENDOR 6EA42 Socket Cap Screw Low M3-0.50 x 12 - Pack Of 100 | AE8MHF LHS4803012-100P1M3 x 0.5Fully Threaded2 mm5.5 mm2 mm12 mm116000 psiRockwell C22-C32100€27.42
APPROVED VENDOR 6EA43 Socket Cap Screw Low M3-0.50 x 14 - Pack Of 100 | AE8MHG LHS4803014-100P1M3 x 0.5Partially Threaded2 mm5.5 mm2 mm12 mm116000 psiRockwell C22-C32100€27.55
APPROVED VENDOR 6EA44 Socket Cap Screw Low M3-0.50 x 16 - Pack Of 100 | AE8MHH LHS4803016-100P1M3 x 0.5Partially Threaded2 mm5.5 mm2 mm12 mm116000 psiRockwell C22-C32100€20.14
APPROVED VENDOR 6EA45 Socket Cap Screw Low M3-0.50 x 20 - Pack Of 50 | AE8MHJ LHS4803020-050P1M3 x 0.5Partially Threaded2 mm5.5 mm2 mm12 mm116000 psiRockwell C22-C3250€18.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMCAR SDSL0250050CP-PK100 Socket Head Cap Screw, 1/4 In - 20 Thread Size, Low, 1/2 In Lg., 0.127 In Head Ht., Steel, 100 Pk
€67.20 /pack