CALDWELL K90-8-9/12 Portable Gantry Crane 16000lb Max Height 9 Feet | AD3RYC 40N081

CALDWELL K90-8-9/12 Portable Gantry Crane 16000lb Max Height 9 Feet

Item: AD3RYC Model: K90-8-9/12Cross Ref: 40N081
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€16,921.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gantry Crane
Adjustable Increments12"
Caster MaterialSteel
Caster Type(4) Swivel
ColorYellow
FinishPaint
Height AdjustmentAdjustable Height
I Beam Flange Width6"
I Beam Height18"
Load Capacity16000 lbs.
MaterialSteel
Max. I Beam Height9 ft.
Min. I Beam Height6.5 ft.
Number Of Casters4 , Steel Swivel Casters
TypeAdjustable Height, Heavy Duty, Steel
Usable I Beam Span Max.126"
Wheel Dia.8"
Wheel Width3"
Beam Flange Width6"
Beam Height18"
Body FinishEnamel
Height Adjustment Increments12"
Included ComponentsHardware
Leg Connection TypeBolt On
Max. Overall Height9 ft.
Maximum Height Under Beam9 ft.
Overall Depth60"
Overall Height6.5 ft. to 9 ft.
Span AdjustabilityFixed Span
StandardsAISC, CMAA, OSHA
Support Width5 ft.
Wheel Diameter12"

Shipping Info:

Ship weight (kg) 1129.5
Ship height (cm)66.04
Ship length (cm)2.54
Ship width (cm)172.72
HS code8426190000
Country of OriginUS

Product Variants

ProductModelLoad CapacityMin. I Beam HeightNumber Of CastersI Beam HeightWheel WidthWheel Dia.I Beam Flange WidthUsable I Beam Span Max.Price
CALDWELL K90-1-7/10 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RNZ 40M892 K90-1-7/102000 lbs.4.91 ft.46"2"6"3.33"124"€7,058.79
RFQ
CALDWELL K90-1-7/12 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPA 40M893 K90-1-7/122000 lbs.4.91 ft.48"2"6"4"148"€7,130.80
RFQ
CALDWELL K90-1-7/14 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPB 40M894 K90-1-7/142000 lbs.4.91 ft.48"2"6"4"14.3 ft.€7,017.36
RFQ
CALDWELL K90-1-7/16 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPC 40M895 K90-1-7/162000 lbs.4.91 ft.410"2"6"4.66"196"€7,550.48
RFQ
CALDWELL K90-1-7/20 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPD 40M896 K90-1-7/202000 lbs.5.41 ft.410"3"8"4.66"222"€6,588.69
RFQ
CALDWELL K90-1-7/24 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPE 40M897 K90-1-7/242000 lbs.5.41 ft.412"3"8"5 1/4"270"€6,655.56
RFQ
CALDWELL K90-1-9/10 Portable Gantry Crane 2000lb Max Height 9 Feet | AD3RPF 40M898 K90-1-9/102000 lbs.5.91 ft.46"2"6"3.33"124"€6,947.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL K90-8-9/12 Portable Gantry Crane 16000lb Max Height 9 Feet
€16,921.03 /unit