CALDWELL K90-3-9/14 Portable Gantry Crane 6000lb Max Height 9 Feet | AD3RTL 40M973

CALDWELL K90-3-9/14 Portable Gantry Crane 6000lb Max Height 9 Feet

Item: AD3RTL Model: K90-3-9/14Cross Ref: 40M973
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€14,180.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gantry Crane
Adjustable Increments12"
Caster MaterialSteel
Caster Type(4) Swivel
ColorYellow
FinishPaint
Height AdjustmentAdjustable Height
I Beam Flange Width4.66"
I Beam Height10"
Load Capacity6000 lbs.
MaterialSteel
Max. I Beam Height9 ft.
Min. I Beam Height6.41 ft.
Number Of Casters4
TypeAdjustable Height, Heavy Duty, Steel
Usable I Beam Span Max.159"
Wheel Dia.8"
Wheel Width3"
Beam Flange Width4.7"
Beam Height10"
Body FinishEnamel
Height AdjustabilityAdjustable Height
Height Adjustment Increments12"
Height Under Beam6 ft. to 9 ft.
Included ComponentsHardware
Leg Connection TypeClamp On
Max. Overall Height9 ft.
Maximum Height Under Beam9 ft.
Minimum Height Under Beam6 ft.
Minimum Overall Height6 ft.
Minimum Usable Span11 ft.
Mobility Under LoadMobile
Overall Depth60"
Overall Height6 ft. to 9 ft.
Overall Span15.5 ft.
Rotating LegsYes
Span AdjustabilityAdjustable Span
StandardsAISC, CMAA, OSHA
Support Width5 ft.
Tonnage - Load Capacity3 ton.
Usable Span13.4 ft.
Wheel Diameter8"
Wheel MaterialSteel

Shipping Info:

Ship weight (kg) 689.4
Ship height (cm)66.04
Ship length (cm)2.54
Ship width (cm)172.72
HS code8426190000
Country of OriginUS

Product Variants

ProductModelLoad CapacityMin. I Beam HeightNumber Of CastersI Beam HeightWheel WidthWheel Dia.I Beam Flange WidthUsable I Beam Span Max.Price
CALDWELL K90-1-7/10 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RNZ 40M892 K90-1-7/102000 lbs.4.91 ft.46"2"6"3.33"124"€7,058.79
RFQ
CALDWELL K90-1-7/12 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPA 40M893 K90-1-7/122000 lbs.4.91 ft.48"2"6"4"148"€7,130.80
RFQ
CALDWELL K90-1-7/14 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPB 40M894 K90-1-7/142000 lbs.4.91 ft.48"2"6"4"14.3 ft.€7,017.36
RFQ
CALDWELL K90-1-7/16 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPC 40M895 K90-1-7/162000 lbs.4.91 ft.410"2"6"4.66"196"€7,550.48
RFQ
CALDWELL K90-1-7/20 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPD 40M896 K90-1-7/202000 lbs.5.41 ft.410"3"8"4.66"222"€6,588.69
RFQ
CALDWELL K90-1-7/24 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPE 40M897 K90-1-7/242000 lbs.5.41 ft.412"3"8"5 1/4"270"€6,655.56
RFQ
CALDWELL K90-1-9/10 Portable Gantry Crane 2000lb Max Height 9 Feet | AD3RPF 40M898 K90-1-9/102000 lbs.5.91 ft.46"2"6"3.33"124"€6,947.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL K90-3-9/14 Portable Gantry Crane 6000lb Max Height 9 Feet
€14,180.26 /unit