CALDWELL H90-3-14/16 Portable Gantry Crane 6000lb Max Height 14 Feet | AD3RKL 40M811

CALDWELL H90-3-14/16 Portable Gantry Crane 6000lb Max Height 14 Feet

Item: AD3RKL Model: H90-3-14/16Cross Ref: 40M811
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€14,381.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gantry Crane
Caster MaterialSteel
Caster Type(4) Swivel
ColorYellow
FinishPaint
Height AdjustmentFixed Height
I Beam Flange Width5"
I Beam Height12"
Load Capacity6000 lbs.
MaterialSteel
Max. I Beam Height14 ft.
Min. I Beam Height14 ft.
Number Of Casters4 , Steel Swivel Casters
TypeFixed Height, Heavy Duty, Steel
Usable I Beam Span Max.183"
Wheel Dia.8"
Wheel Width3"
Beam Flange Width5"
Beam Height12"
Body FinishEnamel
Included ComponentsHardware
Leg Connection TypeClamp On
Max. Overall Height15 ft.
Maximum Height Under Beam14 ft.
Minimum Usable Span13 ft.
Overall Depth90"
Overall Height15 ft.
Span AdjustabilityAdjustable Span
StandardsAISC, CMAA, OSHA
Support Width7.5 ft.
Tonnage - Load Capacity3 ton.
Wheel Diameter8"

Shipping Info:

Ship weight (kg) 945
Ship height (cm)71.12
Ship length (cm)2.54
Ship width (cm)228.6
HS code8426190000
Country of OriginUS

Product Variants

ProductModelLoad CapacityMin. I Beam HeightNumber Of CastersI Beam HeightWheel WidthWheel Dia.I Beam Flange WidthFinishPrice
CALDWELL H90-1-10/10 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGT 40M747 H90-1-10/102000 lbs.10 ft.46"2"6"3.33"Enamel€4,521.14
RFQ
CALDWELL H90-1-10/12 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGU 40M748 H90-1-10/122000 lbs.10 ft.48"2"6"4"Paint€4,750.66
RFQ
CALDWELL H90-1-10/14 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGV 40M749 H90-1-10/142000 lbs.10 ft.48"2"6"4"Paint€5,071.65
RFQ
CALDWELL H90-1-10/16 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGW 40M750 H90-1-10/162000 lbs.10 ft.410"2"6"4.66"Paint€5,487.93
RFQ
CALDWELL H90-1-10/20 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGX 40M751 H90-1-10/202000 lbs.10 ft.410"2"6"4.66"Paint€5,399.44
RFQ
CALDWELL H90-1-10/24 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGY 40M752 H90-1-10/242000 lbs.10 ft.412"2"6"5 1/4"Paint€6,339.74
RFQ
CALDWELL H90-1-12/10 Portable Gantry Crane 2000lb Max Height 12 Feet | AD3RGZ 40M753 H90-1-12/102000 lbs.12 ft.46"2"6"3.33"Paint€5,558.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL H90-3-14/16 Portable Gantry Crane 6000lb Max Height 14 Feet
€14,381.32 /unit