CALDWELL H90-1-10/14 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGV 40M749

CALDWELL H90-1-10/14 Portable Gantry Crane 2000lb Max Height 10 Feet

Item: AD3RGV Model: H90-1-10/14Cross Ref: 40M749
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,832.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gantry Crane
Caster MaterialSteel
Caster Type(4) Swivel
ColorYellow
FinishPaint
Height AdjustmentFixed Height
I Beam Flange Width4"
I Beam Height8"
Load Capacity2000 lbs.
MaterialSteel
Max. I Beam Height10 ft.
Min. I Beam Height10 ft.
Number Of Casters4
TypeFixed Height, Heavy Duty, Steel
Usable I Beam Span Max.172"
Wheel Dia.6"
Wheel Width2"

Shipping Info:

Ship weight (kg) 588.15
Ship height (cm)66.04
Ship length (cm)2.54
Ship width (cm)172.72
HS code8426190000
Country of OriginUS

Product Variants

ProductModelLoad CapacityMin. I Beam HeightNumber Of CastersI Beam HeightWheel WidthWheel Dia.I Beam Flange WidthFinishPrice
CALDWELL H90-1-10/10 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGT 40M747 H90-1-10/102000 lbs.10 ft.46"2"6"3.33"Enamel€4,521.14
RFQ
CALDWELL H90-1-10/12 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGU 40M748 H90-1-10/122000 lbs.10 ft.48"2"6"4"Paint€4,750.66
RFQ
CALDWELL H90-1-10/16 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGW 40M750 H90-1-10/162000 lbs.10 ft.410"2"6"4.66"Paint€5,487.93
RFQ
CALDWELL H90-1-10/20 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGX 40M751 H90-1-10/202000 lbs.10 ft.410"2"6"4.66"Paint€5,399.44
RFQ
CALDWELL H90-1-10/24 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RGY 40M752 H90-1-10/242000 lbs.10 ft.412"2"6"5 1/4"Paint€6,339.74
RFQ
CALDWELL H90-1-12/10 Portable Gantry Crane 2000lb Max Height 12 Feet | AD3RGZ 40M753 H90-1-12/102000 lbs.12 ft.46"2"6"3.33"Paint€5,558.31
RFQ
CALDWELL H90-1-12/12 Portable Gantry Crane 2000lb Max Height 12 Feet | AD3RHA 40M754 H90-1-12/122000 lbs.12 ft.48"2"6"4"Paint€5,651.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL H90-1-10/14 Portable Gantry Crane 2000lb Max Height 10 Feet
€5,832.92 /unit