CALDWELL EFB-25-PLB Precision Lifting Forklift Boom 2500 Lb | AD4CDZ 41D510

CALDWELL EFB-25-PLB Precision Lifting Forklift Boom 2500 Lb

Item: AD4CDZ Model: EFB-25-PLBCross Ref: 41D510
In Stock

Get it by Thursday, Jun 12

€24,893.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Lifting Forklift Boom
ColorYellow
Hook Opening1"
Max. Capacity2500 lbs.
Storage Height26"

Shipping Info:

Ship weight (kg) 389.25
Ship height (cm)68.58
Ship length (cm)2.54
Ship width (cm)106.68
HS code7326908595
Country of OriginUS

Product Details:

    • Pocket Spacing (41-3/4")
    • Usable Fork Pocket Height (2-1/2")
    • Usable Fork Pocket Width (7-1/2")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL EFB-25-PLB Precision Lifting Forklift Boom 2500 Lb
€24,893.20 /unit