CALDWELL 32C-10-6/10 Adjustable Spreader Beam 20000 Lb 120 Inch | AE6JRT 5TDJ1

CALDWELL 32C-10-6/10 Adjustable Spreader Beam 20000 Lb 120 Inch

Item: AE6JRT Model: 32C-10-6/10Cross Ref: 5TDJ1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,866.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Spreader Beam
Bail Thickness1 1/4"
Headroom74" to 111"
Hook Opening1.781"
Max. Spread120"
Min. Spread72"
Overall Length120"
Usable Upper Bail Length10 5/8"
Usable Upper Bail Width5 1/2"
Working Load Limit20000 lbs.
Bail AdjustabilityFixed
Bail Height1 1/4"
Bail Inside Length10 7/8"
Bail Inside Width5 3/4"
Beam TypeSpreader Beam
ColorYellow
Hardware IncludedRigging Chain, Swivel Hooks with Latches
Hook Opening Width1 3/4"
MaterialSteel
Maximum Headroom111"
Maximum Material Length120"
Maximum Spread120"
Minimum Headroom74"
Minimum Material Length72"
Minimum Spread72"
Spread72" to 120"
Spread AdjustabilityAdjustable
Spread Adjustment Increments1"
StandardsASME

Shipping Info:

Ship weight (kg) 139.5
Ship height (cm)45.72
Ship length (cm)243.84
Ship width (cm)101.6
HS code8431100010
Country of OriginUS

Product Variants

ProductModelWorking Load LimitHeadroomOverall LengthPrice
CALDWELL 32C-2-4/6 Adjustable Spreader Beam 4000 Lb. 72 Inch | AE6JRH 5TDH2 32C-2-4/64000 lbs.48" to 57"72"€2,722.71
CALDWELL 32C-2-6/10 Adjustable Spreader Beam 4000 Lb. 120 Inch | AE6JRJ 5TDH3 32C-2-6/104000 lbs.72" to 88"120"€2,981.87
RFQ
CALDWELL 32C-2-8/14 Adjustable Spreader Beam 4000 Lb. 168 Inch | AE6JRK 5TDH4 32C-2-8/144000 lbs.96" to 113"168"€4,245.42
CALDWELL 32C-2-12/20 Adjustable Spreader Beam 4000 Lb. 240 Inch | AE6JRL 5TDH5 32C-2-12/204000 lbs.132" to 166"240"€4,981.28
CALDWELL 32C-5-4/6 Adjustable Spreader Beam 10000 Lb 72 Inch | AE6JRM 5TDH6 32C-5-4/610000 lbs.55" to 64"72"€4,711.67
CALDWELL 32C-5-6/10 Adjustable Spreader Beam 10000 Lb 120 Inch | AE6JRN 5TDH7 32C-5-6/1010000 lbs.79" to 95"120"€4,143.89
RFQ
CALDWELL 32C-5-8/14 Adjustable Spreader Beam 10000 Lb 168 Inch | AE6JRP 5TDH8 32C-5-8/1410000 lbs.102" to 126"168"€5,937.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL 32C-10-6/10 Adjustable Spreader Beam 20000 Lb 120 Inch
€6,866.33 /unit