Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S62500LN00 Locknut Thread 2-1/2 Inch 3-9/16 Inch Length 316 Stainless Steel | AH6XXM 36LL09

CALBRITE S62500LN00 Locknut Thread 2-1/2 Inch 3-9/16 Inch Length 316 Stainless Steel

Item: AH6XXM Model: S62500LN00Cross Ref: 36LL09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut
Fitting MaterialStainless Steel
Fitting TypeLocknut
GradeGrade 316
Overall Length3.562"
Trade Size2.5"
TypeRigid, Threaded IMC
FinishPolished
For Conduit TypeIMC, RMC
For Use WithThreaded Metallic Conduit
Material316 Stainless Steel
StandardsFILE #E308159, UL514B

Shipping Info:

Ship weight (kg) 0.0743
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)9.53
Country of OriginTW

Product Variants

ProductModelTrade SizeOverall LengthFitting TypeTypeFitting MaterialGradePrice
CALBRITE S60500LN00 Locknut Threaded 1/2 Inch 1-15/64 Inch Length 316 Stainless Steel | AH6XXF 36LL03 S60500LN001/2"1.234"LocknutRigid, Threaded IMCStainless SteelGrade 316€28.63
CALBRITE S60700LN00 Locknut Threaded 3/4in 1-7/16 Inch Length 316 Stainless Steel | AH6XXG 36LL04 S60700LN003/4"1.437"LocknutRigid, Threaded IMCStainless SteelGrade 316€26.32
CALBRITE S61000LN00 Locknut Threaded 1 Inch 1-53/64 Inch Length 316 Stainless Steel | AH6XXH 36LL05 S61000LN001"1.828"LocknutRigid, Threaded IMCStainless SteelGrade 316€27.30
CALBRITE S61200LN00 Locknut Thread 1-1/4 Inch 2-3/16 Inch Length 316 Stainless Steel | AH6XXJ 36LL06 S61200LN001.25"2.187"LocknutRigid, Threaded IMCStainless SteelGrade 316€65.89
CALBRITE S61500LN00 Locknut Thread 1-1/2 Inch 2-15/32 Inch Length 316 Stainless Steel | AH6XXK 36LL07 S61500LN001.5"2.469"LocknutRigid, Threaded IMCStainless SteelGrade 316€60.37
CALBRITE S62000LN00 Locknut Threaded 2 Inch 2-15/16 Inch Length 316 Stainless Steel | AH6XXL 36LL08 S62000LN002"2.938"LocknutRigid, Threaded IMCStainless SteelGrade 316€70.47
CALBRITE S63000LN00 Locknut Threaded 3 Inch 4-7/32 Inch Length 316 Stainless Steel | AH6XXN 36LL10 S63000LN003"4.219"LocknutRigid, Threaded IMCStainless SteelGrade 316€144.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S62500LN00 Locknut Thread 2-1/2 Inch 3-9/16 Inch Length 316 Stainless Steel
€168.85 /unit