Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S60700CTFX Flex Conduit 3/4 Inch 0.790 Inch ID 25 ft | AH9MTQ 40KF98

CALBRITE S60700CTFX Flex Conduit 3/4 Inch 0.790 Inch ID 25 ft

Item: AH9MTQ Model: S60700CTFXCross Ref: 40KF98
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€504.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Conduit
Bend Radius4 1/2"
GradeGrade 316
Inside Dia.0.790"
Length25 ft.
MaterialStainless Steel
Outside Dia.0.96"
Trade Size3/4"
Conduit TypeBare
FinishPolished
FlexibilityFlexible
Inside Diameter0.79"
Outside Diameter0.96"
Overall Length25 ft.
Resistance PropertiesCorrosion Resistant
StandardsANSI, UL 514B
Wet LocationNo

Shipping Info:

Ship weight (kg) 2.646
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Flexible Conduit Type : Bare

Product Variants

ProductModelTrade SizeInside Dia.Outside Dia.Bend RadiusMaterialGradePrice
CALBRITE S61500CTFX Flex Conduit 1-1/2 Inch 1.520 Inch ID 25 ft | AH9MTT 40KG01 S61500CTFX1 1/2"1.52"1 3/4"9"Stainless SteelGrade 316€1,197.54
CALBRITE S61200CTFX Flex Conduit 1-1/4 Inch 1.330 Inch ID 25 ft | AH9MTW 40KG04 S61200CTFX1 1/4"1.33"1 1/2"7 1/2"Stainless SteelGrade 316€784.50
CALBRITE S61000CTFX Flex Conduit 1 Inch 1.010 Inch ID 25 ft | AH9MTY 40KG06 S61000CTFX1"1.01"1.16"6"Stainless SteelGrade 316€724.94
CALBRITE S62000CTFX Flex Conduit 2 Inch 2.125 Inch ID 25 ft | AH9MUB 40KG09 S62000CTFX2"2.125"2.02"10"Stainless SteelGrade 316€1,254.67
CALBRITE S60500CTFX Flex Conduit 1/2 Inch 0.610 Inch ID 25 ft | AH9MUC 40KG10 S60500CTFX1/2"0.61"0.744"4"Stainless SteelGrade 316€385.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S60700CTFX Flex Conduit 3/4 Inch 0.790 Inch ID 25 ft
€504.79 /unit