VIKAN 566088 Dust Pan, 11.5 Inch, PP, Gray

Item: CM7QYH Model: 566088Cross Ref: 499G90
In Stock

Get it by Tuesday, Jun 17

€16.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Pan
ColorGray
Color Coding SystemYes
Depth11 1/2"
Display Qty1
FeaturesBuilt In Hang Hole, Robust Neck Joint, Sharp Edge
Handle Length5 1/2"
MaterialPolypropylene
Tool TypeDust Pan
Width13"

Shipping Info:

Ship weight (kg) 0.3373
Ship height (cm)9.91
Ship length (cm)33.02
Ship width (cm)29.46
Country of OriginDK

Product Variants

ProductModelOverall WidthColorOverall LengthMaterialHandle LengthColor CodePrice
REMCO 56607 Hand Held Dust Pan Polypropylene Orange | AA8JZZ 18G912 5660712 1/2"Orange11 1/2"Polypropylene5 1/2"Yes€24.76
REMCO 56608 Hand Held Dust Pan Polypropylene Purple | AA8KAA 18G913 5660811 1/2"Purple12 1/2"Polypropylene5 1/2"Yes€24.76
REMCO 56609 Dustpan Polypropylene Black 11-1/2 x 12-1/2 In | AC7WVX 38Y570 5660912 1/2"Black11 1/2"Polypropylene5 1/2"Yes€24.76
REMCO 56605 Hand Held Dust Pan 11-1/2 Inch Width White | AE2NDV 4YMN2 5660511 1/2"White11 1/2"Polypropylene5 1/2"Yes€24.76
REMCO 56603 Hand Held Dust Pan Polypropylene Blue | AF3QRZ 8C179 5660311 1/2"Blue11 1/2"Polypropylene5 1/2"Yes€24.76
REMCO 56606 Hand Held Dust Pan Yellow 2 Inch Height | AF4HZV 8XPY4 5660611 1/2"Yellow11 1/2"Polypropylene5 1/2"Yes€24.76
REMCO 56604 Hand Held Dust Pan 11-1/2 Inch Width Red | AF4MKB 9CH27 5660411 1/2"Red11 1/2"Polypropylene5 1/2"Yes€24.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 566088 Dust Pan, 11.5 Inch, PP, Gray
€16.72 /unit