Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S60500WA00 Washer Flat 1/2 Inch 316 Stainless Steel | AH6XWV 36LK92

CALBRITE S60500WA00 Washer Flat 1/2 Inch 316 Stainless Steel

Item: AH6XWV Model: S60500WA00Cross Ref: 36LK92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.45 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
Conduit Size1/2"
GradeGrade 316
MaterialStainless Steel
Dimensional StandardsUL Standard
FinishPlain
Flat Washer TypeStandard
For Screw Size1/2"
Inside Diameter1/2"
Material Quality StandardsASTM
Maximum Thickness0.06"
Minimum Thickness0.06"
Outside Diameter1 1/4"
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)3.05
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelConduit SizeMaterialGradePrice
CALBRITE S60200WA00 Washer Flat 1/4 Inch 316 Stainless Steel | AH6XWT 36LK90 S60200WA001/4"Stainless SteelGrade 316€0.41
CALBRITE S60300WA00 Washer Flat 3/8 Inch 316 Stainless Steel | AH6XWU 36LK91 S60300WA003/8"Stainless SteelGrade 316€0.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S60500WA00 Washer Flat 1/2 Inch 316 Stainless Steel
€2.45 /unit