Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S60000FVRD While In Use Cover, 6 Inch Length, 5.5 Inch Depth, 316 Stainless Steel | CL2LCA

CALBRITE S60000FVRD While In Use Cover, 6 Inch Length, 5.5 Inch Depth, 316 Stainless Steel

Item: CL2LCA Model: S60000FVRDCross Ref: 61LT64
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€639.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWhile In Use Weatherproof Cover

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)15.24
Ship length (cm)13.97
Ship width (cm)8.13
Country of OriginCN

Product Variants

ProductModelHeightDepthNumber Of GangsMounting OrientationColorBody MaterialPrice
CALBRITE S60000FVCS While In Use Weatherproof Cover 1 Gang | AH7RRR 38AY03 S60000FVCS3 1/2"3 1/2"1VerticalSilverStainless Steel€492.00
CALBRITE S60000FVCD While In Use Weatherproof Cover 1 Gang | AH7RRT 38AY04 S60000FVCD5 1/2"5 1/2"1VerticalSilverStainless Steel€542.96
CALBRITE S60000FV2S While In Use Cover, 6 Inch Length, 5.125 Inch Width, 316 Stainless Steel | CL2LBY S60000FV2S------€764.30
CALBRITE S60000FVRS While In Use Cover, 6 Inch Length, 3.2 Inch Width, 316 Stainless Steel | CL2LBZ S60000FVRS------€613.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S60000FVRD While In Use Cover, 6 Inch Length, 5.5 Inch Depth, 316 Stainless Steel
€639.64 /unit