Flat Shipping

Flat Shipping at €24.99 + VAT

CALBOND PV4000PARC400HD Parallel Clamp, Malleable Iron, 4 Inch Trade Size | CQ8DDF

CALBOND PV4000PARC400HD Parallel Clamp, Malleable Iron, 4 Inch Trade Size

Item: CQ8DDF Model: PV4000PARC400HDCross Ref: 41TF22
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€379.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel Clamp
ColorBlack
Compatible Conduit TypePVC
FinishPVC Coated
For Use WithConduits
MaterialIron
Mounting StyleClamp On
Nominal Conduit/pipe/threaded Rod4"

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal Conduit/pipe/threaded RodMaterialColorMounting StyleCompatible Conduit TypePrice
CALBOND PV1500PARC150HD Parallel Clamp, Malleable Iron, 1 1/2 Inch Trade Size | CQ8DCW PV1500PARC150HD1 1/2"IronBlackClamp OnPVC€147.54
CALBOND PV1200PARC125HD Parallel Clamp, Malleable Iron, 1 1/4 Inch Trade Size | CQ8DCX PV1200PARC125HD1 1/4"IronBlackClamp OnPVC€132.87
CALBOND PV1000PARC100HD Parallel Clamp, Malleable Iron, 1 Inch Trade Size | CQ8DCY PV1000PARC100HD1"IronBlackClamp OnPVC€139.20
CALBOND PV0500PARC50HD Parallel Clamp, Malleable Iron, 1/2 Inch Trade Size | CQ8DCZ PV0500PARC50HD1/2"IronBlackClamp OnPVC€104.74
CALBOND PV2500PARC250HD Parallel Clamp, Malleable Iron, 2 1/2 Inch Trade Size | CQ8DDA PV2500PARC250HD2 1/2"IronBlackClamp OnPVC€222.83
CALBOND PV2000PARC200HD Parallel Clamp, Malleable Iron, 2 Inch Trade Size | CQ8DDB PV2000PARC200HD2"IronBlackClamp OnPVC€183.03
CALBOND PV3500PARC350HD Parallel Clamp, Malleable Iron, 3 1/2 Inch Trade Size | CQ8DDC PV3500PARC350HD3 1/2"IronBlackClamp OnPVC€265.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV4000PARC400HD Parallel Clamp, Malleable Iron, 4 Inch Trade Size
€379.72 /unit