Item | Pressure Transducer |
Cable Length | 3 ft. , 36" |
Compatible With | Any Process Compatible With 316 Stainless Steel |
Explosion/fire Proof | No |
Fitting Material | Stainless Steel |
Housing | Stainless Steel |
Housing Material | Stainless Steel |
Includes | Instructions |
Intrinsically Safe | Yes |
Loop Resistance | Dependent On Loop Supply Voltage |
Material | Stainless Steel |
Max. Pressure | 1000 psi |
Number Of Wires | 2 |
Operating Temp. | -20°F to +180°F |
Power Required | 9-36V DC |
Process Connection Gender | Male |
Process Connection Size | 1/4" |
Process Connection Size - Transmitter | 1/4" |
Range | 0 psi to 500 psi |
Range Units | Psi |
Response Time | 5 ms |
Thermal Error | -0.04% to +0.04% |
Accuracy | +/-1% of Full Scale |
Burst Pressure | 8x Range |
Cable Material | PVC |
Electrical Connection | Cable & Wire Leads, 1/2" MNPT Conduit Connection Entry |
Electrical Connections | Cable & Wire Leads |
Enclosure Rating | NEMA 4X |
Features | Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected By Shock or Vibration |
Manufacturers Warranty Length | 1 yr. |
Maximum Operating Temperature | 180°F |
Maximum Pressure | 500 psi |
Minimum Operating Temperature | -20°F |
Minimum Pressure | 0 psi |
Nema Rating | NEMA 4X |
Output | 4-20 mA |
Overpressure | 2 x Range |
Pressure Range | 0 psi to 500 psi |
Pressure Units | psi |
Process Connection | 1/4" NPT Male |
Process Connection Type | NPT |
Product Type | Intrinsically Safe-Rated Transmitter |
Safety Rating | Class I Div. 1 Group A, B, C, D, F, G, Class II Div. 1 Group A, B, C, D, F, G, Class III Div. 1 Group A, B, C, D, F, G |
Series | K1 Series |
Standards | CRN, FM |
Storage Temperature Range | –65°F to 250°F (–54°C to 121°C) |
Wiring Entry | 1/2" MNPT Conduit Connection |