Flat Shipping

Flat Shipping at €24.99 + VAT

CALBOND PV30002S00 Conduit & Pipe Strap Clamp, Two-Hole, 3 Inch Trade Size, Steel, PVC Coated Conduit | CQ8DFX

CALBOND PV30002S00 Conduit & Pipe Strap Clamp, Two-Hole, 3 Inch Trade Size, Steel, PVC Coated Conduit

Item: CQ8DFX Model: PV30002S00Cross Ref: 41TE73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrap Clamp
ColorBlack
Compatible Conduit Trade Size3"
Compatible Conduit TypePVC Coated Conduit
Compatible Nominal Conduit/pipe Size3"
FinishPVC Coated
Flange Thickness3"
For Use WithConduit
Load Capacity1700 lbs.
MaterialSteel
Mounting LocationWall
Mounting TypeScrew On
Overall Length6.812"
Overall Width1 1/4"
Pipe Size3"
Sub CategoryConduit Straps
Compatible Pipe Size3"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompatible Conduit Trade SizeOverall WidthCompatible Nominal Conduit/pipe SizeLoad CapacityFlange ThicknessPipe SizeOverall LengthMaterialPrice
CALBOND PV15002S00 Conduit & Pipe Strap Clamp, Two-Hole, 1 1/2 Inch Trade Size, Steel, PVC Coated Conduit | CQ8DFP PV15002S001 1/2"1 1/4"1 1/2"500 lbs.1 1/2"1 1/2"4.438"Steel€79.18
CALBOND PV12002S00 Conduit & Pipe Strap Clamp, Two-Hole, 1 1/4 Inch Trade Size, Steel, PVC Coated Conduit | CQ8DFQ PV12002S001 1/4"0.844"1 1/4"450 lbs.1 1/4"1 1/4"4.344"Steel€72.96
CALBOND PV10002S00 Conduit & Pipe Strap Clamp, Two-Hole, 1 Inch Trade Size, Steel, PVC Coated Conduit | CQ8DFR PV10002S001"3/4"1"400 lbs.1"1"3 3/8"Steel€53.69
CALBOND PV05002S00 Conduit & Pipe Strap Clamp, Two-Hole, 1/2 Inch Trade Size, Steel, PVC Coated Conduit | CQ8DFT PV05002S001/2"5/8"1/2"200 lbs.1/2"1/2"2 5/8"Steel€46.99
CALBOND PV25002S00 Conduit & Pipe Strap Clamp, Two-Hole, 2 1/2 Inch Trade Size, Steel, PVC Coated Conduit | CQ8DFU PV25002S002 1/2"1 1/4"2 1/2"1300 lbs.2 1/2"2 1/2"5 3/4"Steel€85.28
CALBOND PV20002S00 Conduit & Pipe Strap Clamp, Two-Hole, 2 Inch Trade Size, Steel, PVC Coated Conduit | CQ8DFV PV20002S002"1 1/4"2"1000 lbs.2"2"5.312"Steel€77.19
CALBOND PV35002S00 Conduit & Pipe Strap Clamp, Two-Hole, 3 1/2 Inch Trade Size, Steel, PVC Coated Conduit | CQ8DFW PV35002S003 1/2"1 1/4"3 1/2"2000 lbs.3 1/2"3 1/2"-Steel€110.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV30002S00 Conduit & Pipe Strap Clamp, Two-Hole, 3 Inch Trade Size, Steel, PVC Coated Conduit
€116.14 /unit