Flat Shipping

Flat Shipping at €24.99 + VAT

CALBOND PV2522EL00 Elbow, 22.5 Deg, 2 1/2 Inch Trade Size, Male To Male, 10 1/2 Inch Overall Lg, Steel | CQ8CXG

CALBOND PV2522EL00 Elbow, 22.5 Deg, 2 1/2 Inch Trade Size, Male To Male, 10 1/2 Inch Overall Lg, Steel

Item: CQ8CXG Model: PV2522EL00Cross Ref: 41RW52
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€293.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ColorBlack
Compatible Conduit Trade Size2 1/4"
Compatible Conduit TypeRMC
Conduit Fitting TypeElbow
Conduit TypeRMC
Connection Orientation22.5°
Connection TypeThreaded
Elbow Angle22.5°
Elbow Radius10 1/2"
FinishPVC Coated
For Use WithRMC
IncludesCorrosion Resistant Coating Provided On Threads
Indoor/outdoorYes
InsulatedYes
MaterialSteel
Overall Height27"
Overall Length10 1/2"
Thread GenderMale To Male
Thread Size2 1/4"
Thread TypeNPS
Trade Size2 1/2"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade SizeMaterialCompatible Conduit Trade SizeThread GenderConduit TypeConnection OrientationElbow AngleOverall LengthPrice
CALBOND PV1522EL00 Elbow, 22.5 Deg, 1 1/2 Inch Trade Size, Male To Male, 8 9/32 Inch Overall Lg, Steel | CQ8CXC PV1522EL001 1/2"Steel1 1/2"Male To MaleRMC22.5°22.5°8.281"€146.56
CALBOND PV1222EL00 Elbow, 22.5 Deg, 1 1/4 Inch Trade Size, Male To Male, 7 9/32 Inch Overall Lg, Steel | CQ8CXD PV1222EL001 1/4"Steel1 1/4"Male To MaleRMC22.5°22.5°7.281"€119.26
CALBOND PV1022EL00 Elbow, 22.5 Deg, 1 Inch Trade Size, Male To Male, Steel, PVC Coated | CQ8CXE PV1022EL001"Steel1"Male To MaleRMC22.5°22.5°-€107.83
CALBOND PV0522EL00 Elbow, 22.5 Deg, 1/2 Inch Trade Size, Male To Male, Steel, PVC Coated | CQ8CXF PV0522EL001/2"Steel1/2"Male To MaleRMC22.5°22.5°-€90.56
CALBOND PV2022EL00 Elbow, 22.5 Deg, 2 Inch Trade Size, Male To Male, 9 1/2 Inch Overall Lg, Steel | CQ8CXH PV2022EL002"Steel2"Male To MaleRMC22.5°22.5°9 1/2"€226.75
CALBOND PV3522EL00 Elbow, 22.5 Deg, 3 1/2 Inch Trade Size, Male To Male, 15 Inch Overall Lg, Steel | CQ8CXJ PV3522EL003 1/2"Steel3 1/2"Male To MaleRMC22.5°22.5°15"€615.23
CALBOND PV3022EL00 Elbow, 22.5 Deg, 3 Inch Trade Size, Male To Male, 13 1/2 Inch Overall Lg, Steel | CQ8CXK PV3022EL003"Steel3"Male To MaleRMC22.5°22.5°13 1/2"€428.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV2522EL00 Elbow, 22.5 Deg, 2 1/2 Inch Trade Size, Male To Male, 10 1/2 Inch Overall Lg, Steel
€293.39 /unit