Flat Shipping

Flat Shipping at €24.99 + VAT

CALBOND PV1522EL00 Elbow, 22.5 Deg, 1 1/2 Inch Trade Size, Male To Male, 8 9/32 Inch Overall Lg, Steel | CQ8CXC

CALBOND PV1522EL00 Elbow, 22.5 Deg, 1 1/2 Inch Trade Size, Male To Male, 8 9/32 Inch Overall Lg, Steel

Item: CQ8CXC Model: PV1522EL00Cross Ref: 41RW50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ColorBlack
Compatible Conduit Trade Size1 1/2"
Compatible Conduit TypeRMC
Conduit Fitting TypeElbow
Conduit TypeRMC
Connection Orientation22.5°
Connection TypeThreaded
Elbow Angle22.5°
Elbow Radius8.312"
FinishPVC Coated
For Use WithRMC
IncludesCorrosion Resistant Coating Provided On Threads
Indoor/outdoorYes
InsulatedYes
MaterialSteel
Overall Height20.281"
Overall Length8.281"
Thread GenderMale To Male
Thread Size1 1/2"-11 1/2
Thread TypeNPS
Trade Size1 1/2"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTrade SizeMaterialCompatible Conduit Trade SizeThread GenderConduit TypeConnection OrientationElbow AngleOverall LengthPrice
CALBOND PV1222EL00 Elbow, 22.5 Deg, 1 1/4 Inch Trade Size, Male To Male, 7 9/32 Inch Overall Lg, Steel | CQ8CXD PV1222EL001 1/4"Steel1 1/4"Male To MaleRMC22.5°22.5°7.281"€119.26
CALBOND PV1022EL00 Elbow, 22.5 Deg, 1 Inch Trade Size, Male To Male, Steel, PVC Coated | CQ8CXE PV1022EL001"Steel1"Male To MaleRMC22.5°22.5°-€107.83
CALBOND PV0522EL00 Elbow, 22.5 Deg, 1/2 Inch Trade Size, Male To Male, Steel, PVC Coated | CQ8CXF PV0522EL001/2"Steel1/2"Male To MaleRMC22.5°22.5°-€90.56
CALBOND PV2522EL00 Elbow, 22.5 Deg, 2 1/2 Inch Trade Size, Male To Male, 10 1/2 Inch Overall Lg, Steel | CQ8CXG PV2522EL002 1/2"Steel2 1/4"Male To MaleRMC22.5°22.5°10 1/2"€344.32
CALBOND PV2022EL00 Elbow, 22.5 Deg, 2 Inch Trade Size, Male To Male, 9 1/2 Inch Overall Lg, Steel | CQ8CXH PV2022EL002"Steel2"Male To MaleRMC22.5°22.5°9 1/2"€226.75
CALBOND PV3522EL00 Elbow, 22.5 Deg, 3 1/2 Inch Trade Size, Male To Male, 15 Inch Overall Lg, Steel | CQ8CXJ PV3522EL003 1/2"Steel3 1/2"Male To MaleRMC22.5°22.5°15"€615.23
CALBOND PV3022EL00 Elbow, 22.5 Deg, 3 Inch Trade Size, Male To Male, 13 1/2 Inch Overall Lg, Steel | CQ8CXK PV3022EL003"Steel3"Male To MaleRMC22.5°22.5°13 1/2"€428.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV1522EL00 Elbow, 22.5 Deg, 1 1/2 Inch Trade Size, Male To Male, 8 9/32 Inch Overall Lg, Steel
€135.16 /unit