Flat Shipping

Flat Shipping at €24.99 + VAT

CALBOND PV0700FD2 Device Box, 1 Gangs, 3/4 Inch Hub Size, 1 Inlets, 5.16 Inch Lg, 2.75 Inch Width | CQ8CWJ

CALBOND PV0700FD2 Device Box, 1 Gangs, 3/4 Inch Hub Size, 1 Inlets, 5.16 Inch Length, 2.75 Inch Width

Item: CQ8CWJ Model: PV0700FD2Cross Ref: 41TA20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDevice Box
Box TypeFD
Bracket TypeLugs
ColorBlack
Depth1 22/25"
Hub Size3/4"
Length5 4/25"
Number Of Gangs1
Number Of Inlets1
Width2 3/4"

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)4.78
Ship length (cm)13.11
Ship width (cm)6.99

Product Variants

ProductModelNumber Of GangsHub SizeDepthColorBracket TypePrice
CALBOND PV1000FD3 Device Box, 1 Gangs, 1 Inch Hub Size, 1 Inlets, 5.16 Inch Lg, 2.75 Inch Width | CQ8CVX PV1000FD311"1 22/25"BlackLugs€277.21
CALBOND PV1000FS3 Device Box, 1 Gangs, 1 Inch Hub Size, 1 Inlets, 5.16 Inch Lg, 2.75 Inch Width | CQ8CVY PV1000FS311"1 22/25"BlackLugs€283.76
CALBOND PV1000FSC3 Device Box, 1 Gangs, 1 Inch Hub Size, 2 Inlets, 6.03 Inch Lg, 2.75 Inch Width | CQ8CVZ PV1000FSC311"1 22/25"BlackLugs€295.65
CALBOND PV1000FDC3 Device Box, 1 Gangs, 1 Inch Hub Size, 2 Inlets, 6.03 Inch Lg, 2.75 Inch Width | CQ8CWA PV1000FDC311"1 22/25"BlackLugs€362.12
CALBOND PV1000FDCT3 Device Box, 1 Gangs, 1 Inch Hub Size, 3 Inlets, 6.03 Inch Lg, 3.63 Inch Width | CQ8CWB PV1000FDCT311"1 22/25"BlackLugs€403.16
CALBOND PV0500FSCA1 Device Box, 1 Gangs, 1/2 Inch Hub Size, 1 Inlets, 5.16 Inch Lg, 2.75 Inch Width | CQ8CWC PV0500FSCA111/2"2 3/4"BlackLugs€387.82
CALBOND PV0500FD1 Device Box, 1 Gangs, 1/2 Inch Hub Size, 1 Inlets, 5.16 Inch Lg, 2.75 Inch Width | CQ8CWD PV0500FD111/2"1 22/25"BlackLugs€266.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV0700FD2 Device Box, 1 Gangs, 3/4 Inch Hub Size, 1 Inlets, 5.16 Inch Length, 2.75 Inch Width
€248.86 /unit