Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY SPRA0050EG Channel Nut With Spring 1/2-13 Inch Steel | AB4EXT 1XJP6

CADDY INDUSTRIAL SALES SPRA0050EG Channel Nut With Spring 1/2-13 Inch Steel

Item: AB4EXT Model: SPRA0050EGCross Ref: 1XJP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Nut With Spring
FinishElectro Galvanized
Height1/2"
MaterialSteel
Metal DetectableYes
Thread Size1/2"-13
Width3/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)3.56
Ship width (cm)2.03
HS code7318160085
Country of OriginCN

Product Details:

    • Special Features: Fits Types A, B, And M Channels

Product Variants

ProductModelHeightMaterialFinishMetal DetectablePrice
CADDY SPRA0025EG Channel Nut With Spring 1/4-20 Inch Steel | AB4EXQ 1XJP4 SPRA0025EG1/4"SteelElectro GalvanizedYes€1.81
CADDY SPRA0037EG Channel Nut With Spring 3/8-16 Inch Steel | AB4EXR 1XJP5 SPRA0037EG3/8"SteelElectro GalvanizedYes€1.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES SPRA0050EG Channel Nut With Spring 1/2-13 Inch Steel
€2.25 /unit