Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY SPRA0025EG Channel Nut With Spring 1/4-20 Inch Steel | AB4EXQ 1XJP4

CADDY INDUSTRIAL SALES SPRA0025EG Channel Nut With Spring 1/4-20 Inch Steel

Item: AB4EXQ Model: SPRA0025EGCross Ref: 1XJP4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Nut With Spring
FinishElectro Galvanized
Height1/4"
MaterialSteel
Metal DetectableYes
Thread Size1/4"-20
Width3/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.57
Ship length (cm)3.05
Ship width (cm)2.03
HS code7318160085
Country of OriginCN

Product Details:

    • Special Features: Fits Types A, B, And M Channels

Product Variants

ProductModelHeightMaterialFinishMetal DetectablePrice
CADDY SPRA0037EG Channel Nut With Spring 3/8-16 Inch Steel | AB4EXR 1XJP5 SPRA0037EG3/8"SteelElectro GalvanizedYes€1.79
CADDY SPRA0050EG Channel Nut With Spring 1/2-13 Inch Steel | AB4EXT 1XJP6 SPRA0050EG1/2"SteelElectro GalvanizedYes€2.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES SPRA0025EG Channel Nut With Spring 1/4-20 Inch Steel
€2.18 /unit